Includes 4U battery pack, 4U UPS/power module and detachable bypass PDU; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Maximum Device Depth (in.)
34
Primary UPS Height (mm)
178
UPS Power Module Dimensions (hwd, in.)
7 x 17.5 x 27.8
Rack Height
8U
Minimum Required Rack Depth (inches)
40
Primary UPS Depth (mm)
706
Unit Dimension Details
Includes 4U battery pack, 4U UPS/power module and detachable bypass PDU; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Overall Width
17.52 in
Overall Height
7.01 in
Overall Depth
27.8 in
Details
Item
UPS System
UPS Type
Online Double Conversion
Power Rating
12kVA
Mounting
Rack
Wattage
8.4 kW
Input Voltage
120 V, 208 V, 240 V
Output Voltage
120 V, 208 V, 240 V
Backup Time (Half/Full Load)
20 min/7 min
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Number of Outlets
4
Watts - UPS Systems
8.4 kW
Fax/Modem Line Protection
No
Input Current
50 A
Special Features
Hot-Swappable Batteries
Mounting - UPS Systems
Rack
Standards
UL
Display Type
LCD
Includes
(4) Post Rackmount Installation Brackets, BP192V18-4U External Battery Pack, External 4U Battery Pack, SUPDMB16KHW Detachable PDU with Manual Bypass Switch
Ports
DB9 Serial, EPO, USB
VA Rating - UPS Systems
12.0 kVA
Transfer Time
0 msec
Hz
60 Hz
Watts
8.4kW
Output Voltage - UPS Systems
120V AC, 208V AC, 240V AC
Phase
Single
NEMA Receptacle Configuration
No Configuration
Input Voltage - UPS Systems
120V AC, 208V AC, 240V AC
Automatic Volts Regulation
Yes
Outlet Type - UPS Systems
Hardwired
Input Connection
Hardwired
Housing Material
Steel
Battery Type
Valve Regulated Lead Acid (VRLA)
Communications Interface
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
Alarm Cancel Operation
Alarm cancel switch
Overvoltage Correction
Corrects overvoltages to 140 (measured L1-N : L2-N)
AC Economy Mode Efficiency Rating (100% Load)
0.94
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
UPS AC Suppression Response Time
Instantaneous
Relative Humidity
0 to 95%, non-condensing
Output Capacity Details
12,000VA, 8400W (240V) / 10,395VA, 8400W (208V); Supports up to 105% load continuously in double conversion mode, 106 to 125% for 3 minutes, 126 to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support equipment directly from mains power; Double conversion mode is automatically restored as the overload is cleared
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
AC Mode BTU / Hr. (Full Load)
4286
Output kW Capacity (kW)
8.4
EMI / RFI AC Noise Suppression
Yes
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Output Watt Capacity (Watts)
8400
High Availability UPS Features
Automatic inverter bypass; Hot swappable batteries; Hot swappable UPS power module; Manual bypass switch
Transfer Time (Economy Mode)
2 milliseconds typical in optional economy mode
External Battery Pack Compatibility
BP192V18-4U
Expandable Runtime
Yes
Cooling Method
Fan
Included Mounting Accessory Description
2 sets of adjustable 4 post rack rails included
UPS Housing Material
Steel
Voltage Regulation Description
+/-3% output voltage regulation in online, double-conversion mode
Primary Form Factor
Rackmount
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Output kVA Capacity (kVA)
12
Installation Form Factors Supported with Optional Accessories
2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND)
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
High Voltage Transfer to Battery Power (Setpoint)
140V (L1-N:L2-N)
Rated input current (Maximum Load)
50A
Input Phase
Single-Phase
DC System Voltage (VDC)
192
Half Load Runtime (min.)
20 min. (2400w)
Operating Elevation (m)
0-3000 m
Crest Factor
0.125694444444444
Communications Cable
USB and DB9 cabling included
Output Volt Amp Capacity (VA)
12000
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Network Monitoring Port Description
RS232 and contact closure communications are supported on one DB9 port
Nominal Output Voltage(s) Supported
120V; 208V; 240V
Frequency Compatibility
60 Hz
Network Management Cards
SNMPWEBCARD; WEBCARDLX; MODBUSCARD; RELAYIOCARD
Undervoltage Correction
Corrects undervoltages to 65V (measured L1-N : L2-N)
UPS Input Connection Type
Hardwire
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
AC Economy Mode BTU / Hr. (Full Load)
1829
AC Mode Efficiency Rating (100% Load)
0.87
Output Voltage Regulation (Battery Mode)
+/- 3%
UPS Input Connection Description
4 wire split-phase input (L1, L2, N, G)
Battery Mode BTU / Hr. (Full Load)
3187
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats
Output Voltage Regulation (Line Mode)
+/- 3%
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 80% (typical, full load discharge)
Individually Controllable Load Banks
No
Low Voltage Transfer to Battery Power (Setpoint)
65V (L1-N:L2-N)
Typical Battery Recharge Time
6 Hour
Serial Port
Yes
Certifications & Standards
UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category A (EMI)
SU12000RT4UHWPM UPS Power Module;BP192V18-4U External battery pack;SUPDMB16KHW Detachable PDU with manual bypass switch;External 4U battery pack;4-post rackmount installation brackets
Runtime Half Load (min.)
20 min. (2400W)
UPS Applications
Mission Critical Applications
Runtime Full Load (min.)
7 min. (8400w)
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
3187
Power Rating - Real
8.4 kW
Input Current - Maximum
50 A
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Manufacturer Warranty
2 yr
Number of Outlets - Surge Only
4
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Plug Configuration
Hardwired
Battery Chemistry
Valve Regulated Lead Acid
Battery Recharge Time
6 hr
Transfer Time - Maximum
0 msec
Surge Suppression Rating
3,620 J
Includes Battery
Battery Included
Output Ports Included
DB9 Serial, EPO, USB
Receptacle Configuration
Hardwired
External Battery Pack Part Number
BP192V18-4U
Run Time - Full Load
7 min
Power Rating - Apparent
12 kVA
Number of Outlets - UPS
4
External Battery Compatible
External Battery Pack Compatible
Frequency
60 Hz
Run Time - Half Load
20 min
Description
UPS System, Online Double Conversion, Power Rating 12 kVA, Wattage 8.4 kW, Input Voltage 120V AC, 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 20 min/7 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 4, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 41 in, Height 7 in, Cord Length No Cord