Includes 2 SU8000RT3UPM UPS/Power modules, 2 BP240V10RT3U Battery packs, 1 SU6000XFMR2U transformer and SUPDMB20K parallel bypass PDU; Listed weights and dimensions for UPS/Power module, battery pack and transformer each refer to a single unit; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with parallel bypass PDU installed
Minimum Required Rack Depth (inches)
37.5
Primary UPS Height (mm)
131
Stepdown Transformer Dimensions (hwd / in.)
3.50 x 17.50 x 21.80
Unit Dimension Details
Includes 2 SU8000RT3UPM UPS/Power modules, 2 BP240V10RT3U Battery packs, 1 SU6000XFMR2U transformer and SUPDMB20K parallel bypass PDU; Listed weights and dimensions for UPS/Power module, battery pack and transformer each refer to a single unit; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with parallel bypass PDU installed
Overall Depth
25.83 in
Details
VA Rating - UPS Systems
16.0 kVA
Item
UPS System
UPS Type
Online/Double Conversion
Watts - UPS Systems
14.4 kW
Power Rating
16 kVA
Input Voltage - UPS Systems
120V AC, 208V AC, 240V AC
Output Voltage - UPS Systems
208V AC, 240V AC
Mounting
Rack
Wattage
14.4 kW
Input Voltage
120/208/240V AC
Outlet Type - UPS Systems
Hardwired
Output Voltage
208/240V AC
Backup Time (Half/Full Load)
13.5 min/5.5 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
14
Watts
14.4kW
Transfer Time
0 msec
Hz
60 Hz
Phase
Single
NEMA Receptacle Configuration
No Configuration
Ports
DB9 Serial, EPO, USB
Includes
(4) Post Rack Mount Installation Rails, SU6000XFMR2U 208/240V to 120V Transformer, SUPDMB20K Parallel PDU with Bypass Switch, Two BP240V10RT3U Battery Packs, USB, DB9 and EPO Cabling
Input Current
88.4 A
Mounting - UPS Systems
Rack
Automatic Volts Regulation
Yes
Display Type
LCD
Standards
CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, RoHS, UL1778
Special Features
Hot-Swappable Batteries
Fax/Modem Line Protection
No
Input Connection
Hardwired
Housing Material
Steel
Battery Type
Valve Regulated Lead Acid (VRLA)
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
Full Load Runtime (min.)
5.5 minutes (14,400 watts)
Nominal Input Voltage(s) Supported
208V AC; 240V AC
Undervoltage Correction
Corrects undervoltages as low as 100V
Installation Form Factors Supported with Optional Accessories
2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND)
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
DC System Voltage (VDC)
240
Output Voltage Regulation (Line Mode)
+/- 2%
Relative Humidity
0 to 95%, non-condensing
Audible Noise
60 dBA at front side 1 meter
Individually Controllable Load Banks
No
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Network Monitoring Port Description
Applications utilizing any supported network management card option, require the installation of two of the same model network card to install one card per included UPS power module; RELAYIOMINI installation requires removal of panel containing USB ports on each included UPS power module
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
Included Mounting Accessory Description
5 sets of adjustable 4 post rack rails included (one for each included 2U/3U module)
Alarm Cancel Operation
Alarm cancel switch
Output Receptacle Details
Total 120V output is limited to 4992 watts for 208V input and 5760 watts for 240V input. Additional 120V capacity is available by adding a second SU6000XFMR2U step-down transformer.
Cooling Method
Fans
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Expandable Runtime
Yes
High Voltage Transfer to Battery Power (Setpoint)
300V
LED Indicators
6 LEDs indicate line power, online mode, bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Output Voltage Regulation (Battery Mode)
+/- 2%
UPS Input Connection Type
Hardwire
Output kVA Capacity (kVA)
16
Communications Cable
USB, DB9 serial and EPO cables included
Battery Mode BTU / Hr. (Full Load)
4864
AC Mode Efficiency Rating (100% Load)
0.9
Output AC Waveform (Battery Mode)
Pure Sine wave
Output Receptacles
(4) 5-15R; (8) 5-15/20R; (2) L6-30R; (8) C19
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Expandable Runtime Description
For best results, add external batteries in multiples of two so that both included 8kVA power modules have an equal number and type of connected battery packs
UPS Housing Material
Steel
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Output Volt Amp Capacity (VA)
16000
Rated input current (Maximum Load)
88.4A (208V), 76.6A (240V)
Output AC Waveform (AC Mode)
Pure Sine wave
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
UPS AC Suppression Response Time
Instantaneous
Overvoltage Correction
Corrects overvoltages up to 300V
Primary Form Factor
Rackmount
Output Watt Capacity (Watts)
14400
Input Phase
Single-Phase
UPS AC Suppression Joule Rating
2565
Output Circuit Breakers
POWER MODULE: Two built-in 30A breakers protect one L6-30R outlet each, Eight built-in 20A breakers protect one C19 outlet each; TRANSFORMER MODULE: Two 15A breakers protect 2 5-15R outlets each, Two 20A breakers protect 4 5-15/20R outlets each
Nominal Voltage Details
This configuration requires the Power Module be set to 208 or 240V output voltage; included step-down transformer supports 120V output (when the voltage-selection switch on the transformer module is set to match the 208 or 240V power module setting)
Nominal Output Voltage(s) Supported
120V; 208V; 240V
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Frequency Compatibility Details
Output frequency regulation +/- 0.05Hz (free running)
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category A (EMI)
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
External Battery Pack Compatibility
BP240V10RT3U; BP240V787C-1PH
EMI / RFI AC Noise Suppression
Yes
AC Mode BTU / Hr. (Full Load)
5464
Crest Factor
0.125694444444444
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
SmartOnline EZ SU16KRT-1TF 16kVA Tower/Rack Mountable UPS, 2 x Power Modules, 2 x Battery Packs, 1 x Transformer, L6-30R / C19 Parallel PDU with Bypass Switch, 5 x Set of 4 post Rackmount Installation Rails, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable
Emergency Power OFF
Yes
Product Name
SmartOnline EZ SU16KRT-1TF 16kVA Tower/Rack Mountable UPS
Typical Battery Recharge Time
8 Hour
Software Included
PowerAlert Software
Serial Port
Yes
Form Factor
Rack/Tower
Receptacle Detail
2 x NEMA L6-30R, 4 x NEMA 5-15R, 8 x IEC 60320 C19, 8 x NEMA 5-15/20R
Product Type
Double Conversion Online UPS
Overload Protection
Yes
Backup/Run Time (Half Load)
13.50 Minute
Load Capacity
16 kVA
Backup/Run Time (Full Load)
5.50 Minute
Product Line
SmartOnline
Product Certifications
IEC 61000; CSA (Canada); UL 1778
Runtime Half Load (min.)
13.5 min. (7200W)
Package Includes
Two SU8000RT3UPM UPS power modules;Two BP240V10RT3U battery packs;One SU6000XFMR2U 208/240V to 120V transformer;SUPDMB20K parallel PDU with Bypass switch;4 post rackmount installation rails;USB, DB9 & EPO cabline
Output Capacity (VA)
16000
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
5464
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
4864
UPS Applications
Mission Critical Applications
Runtime Full Load (min.)
5.5 min. (14.4kW)
Output Capacity (Watts)
14400
Product Compliance
FCC Part 15 Class A (USA)
Input Current - Minimum
76.6 A
Operating Temperature - Maximum
104 Degrees F
Includes Battery
Battery Included
Frequency
60 Hz
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Number of Outlets - UPS
14
Receptacle Configuration
5-20R, 5-15R, C19, L6-30R
Power Rating - Real
14.4 kW
Operating Temperature - Minimum
32 Degrees F
Plug Configuration
Hardwired
Surge Suppression Rating
2,565 J
Manufacturer Warranty
2 yr
Transfer Time - Maximum
0 msec
Battery Chemistry
Valve Regulated Lead Acid
External Battery Compatible
External Battery Pack Compatible
Run Time - Full Load
5.5 min
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH
Input Current - Maximum
88.4 A
Battery Recharge Time
6 hr
Power Rating - Apparent
16 kVA
Output Ports Included
DB9 Serial, EPO, USB
Number of Outlets - Surge Only
14
Run Time - Half Load
13.5 min
Description
UPS System, Online Double Conversion, Power Rating 16 kVA, Wattage 14.4 kW, Input Voltage 120V AC, 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 13.5 min/5.5 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 14, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 22 in, Height 4 in, Cord Length No Cord