Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 1kVA, On-Line/Double Conversion, Out: 200/220/230/240VAC In: 200/220/230/240VAC SUINT1000RTXL2UA

UPS System, 1kVA, On-Line/Double Conversion, Out: 200/220/230/240VAC In: 200/220/230/240VAC (Discontinued)

  • Mfr # SUINT1000RTXL2UA
  • Zoro # G9415262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT1000RTXL2UA
Zoro #
G9415262
UPC #
037332126504
Country of Origin
China

Dimensions

Height
3.5 in
Depth
13.5 in
Cord Length
No Cord
Width
17.5 in

Description

UPS System, On-Line/Double Conversion, Power Rating 1.00kVA, Wattage 800.0W, Input Voltage 200V AC, 220V AC, 230V AC, 240V AC, Output Voltage 200V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 12 min/4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration C13, NEMA Plug Configuration C14, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 0 msec, Width 17.5 in, Depth 13.5 in, Height 3.5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.