Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 20kVA, Online Double Conversion, Out: 120 V, 208 V, 240 V In: 208 V AC, 240 V AC SU20KRT-1TF

UPS System, 20kVA, Online Double Conversion, Out: 120 V, 208 V, 240 V In: 208 V AC, 240 V AC (Discontinued)

  • Mfr # SU20KRT-1TF
  • Zoro # G2199788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU20KRT-1TF
Zoro #
G2199788
UPC #
037332158260
Country of Origin
China

Dimensions

Cord Length
No Cord
Depth
26 in
Width
18 in
Height
5 in
Overall Height
5.16 in
Overall Width
17.52 in
Rack Height
14U
Minimum Required Rack Depth (inches)
37.5
Stepdown Transformer Dimensions (hwd / in.)
3.5 x 17.5 x 21.8
UPS Dimensions Details
Includes 2 SU10000RT3UPM UPS/Power modules, 2 BP240V10RT3U Battery packs, 1 SU6000XFMR2U transformer and SUPDMB20K parallel bypass PDU; Listed weights and dimensions for UPS/Power module, battery pack and transformer each refer to a single unit; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with parallel bypass PDU installed
Primary UPS Height (mm)
131
Primary UPS Width (mm)
445
UPS Power Module Dimensions (hwd, in.)
5.14 x 17.5 x 25.82
Maximum Device Depth (in.)
32.5
Primary UPS Depth (mm)
656
Unit Dimension Details
Includes 2 SU10000RT3UPM UPS/Power modules, 2 BP240V10RT3U Battery packs, 1 SU6000XFMR2U transformer and SUPDMB20K parallel bypass PDU; Listed weights and dimensions for UPS/Power module, battery pack and transformer each refer to a single unit; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with parallel bypass PDU installed
Overall Depth
25.83 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Power Rating
20kVA
Mounting
Rack
Wattage
18 kW
Input Voltage
208 V AC, 240 V AC
Output Voltage
120 V, 208 V, 240 V
Backup Time (Half/Full Load)
12.5 min/4.3 min
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Number of Outlets
22
Special Features
Hot-Swappable Batteries
Outlet Type - UPS Systems
Hardwired
Automatic Volts Regulation
Yes
Phase
Single
Watts - UPS Systems
18.0 kW
Standards
CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, RoHS, UL1778
Transfer Time
0 msec
Includes
(2) BP240V10RT3U Battery Packs, (4) Post Rack Mount Installation Kits, SU6000XFMR2U 208/240V to 120V Transformer, SUPDMB20K Parallel PDU with Bypass Switch, USB, DB9 and EPO Cables
Watts
18kW
Fax/Modem Line Protection
No
Display Type
LCD
VA Rating - UPS Systems
20.0 kVA
Output Voltage - UPS Systems
208V AC, 240V AC
Input Voltage - UPS Systems
120V AC, 208V AC, 240V AC
NEMA Receptacle Configuration
No Configuration
Input Current
108 A
Mounting - UPS Systems
Rack
Hz
60 Hz
Ports
DB9 Serial, EPO, USB
Input Connection
Hardwired
Housing Material
Steel
Battery Type
Valve Regulated Lead Acid (VRLA)
Operating Elevation (m)
0-3000 m
UPS AC Suppression Joule Rating
2565
Output Voltage Regulation (Battery Mode)
+/- 2%
Output AC Waveform (AC Mode)
Pure Sine wave
Rated input current (Maximum Load)
108A (208V), 93.6A (240V)
Undervoltage Correction
Corrects undervoltages as low as 100V
Nominal Output Voltage(s) Supported
120V; 208V; 240V
Individually Controllable Load Banks
No
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Output Watt Capacity (Watts)
18000
Expandable Runtime
Yes
Input Phase
Single-Phase
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
High Voltage Transfer to Battery Power (Setpoint)
300V
EMI / RFI AC Noise Suppression
Yes
Frequency Compatibility
60 Hz
Network Monitoring Port Description
Applications utilizing any supported network management card option, require the installation of two of the same model network card to install one card per included UPS power module; RELAYIOMINI installation requires removal of panel containing USB ports on each included UPS power module
Nominal Input Voltage(s) Supported
208V AC; 240V AC
Cooling Method
Fans
Recommended Electrical Service
125A @ 208V, or 240V (L1, L2, G)
Low Voltage Transfer to Battery Power (Setpoint)
100V
LED Indicators
6 LEDs indicate line power, online mode, bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
Expandable Runtime Description
For best results, add external batteries in multiples of two so that both included 10kVA power modules have an equal number and type of connected battery packs
DC System Voltage (VDC)
240
Crest Factor
0.125694444444444
Output Receptacles
(4) 5-15R; (8) 5-15/20R; (2) L6-30R; (8) C19
Relative Humidity
0 to 95%, non-condensing
Output kVA Capacity (kVA)
20
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category A (EMI)
Output Voltage Regulation (Line Mode)
+/- 2%
UPS Housing Material
Steel
Frequency Compatibility Details
Output frequency regulation +/- 0.05Hz (free running)
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Output Volt Amp Capacity (VA)
20000
Overvoltage Correction
Corrects overvoltages up to 300V
Network Management Cards
SNMPWEBCARD; TLNETCARD; WEBCARDLX; MODBUSCARD; RELAYIOCARD
Expandable Battery Runtime
Runtime is expandable with external battery packs
Included Mounting Accessory Description
5 sets of adjustable 4 post rack rails included (one for each included 2U/3U module)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output kW Capacity (kW)
18
Battery Mode BTU / Hr. (Full Load)
9185
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
Primary Form Factor
Rackmount
Output AC Waveform (Battery Mode)
Pure Sine wave
AC Mode BTU / Hr. (Full Load)
6830
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Installation Form Factors Supported with Optional Accessories
2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND)
Output Circuit Breakers
POWER MODULE: Two built-in 30A breakers protect one L6-30R outlet each, Eight built-in 20A breakers protect one C19 outlet each; TRANSFORMER MODULE: Two 15A breakers protect 2 5-15R outlets each, Two 20A breakers protect 4 5-15/20R outlets each
Communications Cable
USB, DB9 serial and EPO cables included
Power Factor
0.9
UPS AC Suppression Response Time
Instantaneous
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
External Battery Pack Compatibility
BP240V10RT3U; BP240V787C-1PH
AC Mode Efficiency Rating (100% Load)
0.9
UPS Input Connection Type
Hardwire
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
Full Load Runtime (min.)
4.3 minutes (18,000 watts)
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
UPS Input Connection Description
3 wire single phase input (L1, L2, G)
Audible Noise
60 dBA at front side 1 meter
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Alarm Cancel Operation
Alarm cancel switch
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
Output Receptacle Details
Total 120V output is limited to 4992 watts for 208V input and 5760 watts for 240V input. Additional 120V capacity is available by adding a second SU6000XFMR2U step-down transformer.
Half Load Runtime (min.)
12.5 minutes (9000 watts)
Nominal Voltage Details
This configuration requires the Power Module be set to 208 or 240V output voltage; included step-down transformer supports 120V output (when the voltage-selection switch on the transformer module is set to match the 208 or 240V power module setting)
Software Included
PowerAlert Software
Product Line
SmartOnline
Product Name
SmartOnline EZ SU20KRT-1TF 20kVA Tower/Rack Mountable UPS
Receptacle Detail
8 x NEMA 5-15/20R, 4 x NEMA 5-15R, 2 x NEMA L6-30R, 8 x IEC 60320 C19
Output Frequency
60 Hz
Additional Information
Output Receptacles: 8 x C19
Backup/Run Time (Full Load)
4.30 Minute
Input Frequency
60 Hz
Product Type
Double Conversion Online UPS
Serial Port
Yes
Plug/Connector Type
Hardwired
Backup/Run Time (Half Load)
12.50 Minute
Network Management
SNMP Manageable
Load Capacity
20 kVA
Overload Protection
Yes
USB
Yes
Form Factor
Rack/Tower
Typical Battery Recharge Time
8 Hour
Emergency Power OFF
Yes
Modular Slots
Communications Slot
Package Contents
SmartOnline EZ SU20KRT-1TF 20kVA Tower/Rack Mountable UPS, 2 x Power Modules, 2 x Battery Packs, 1 x Transformer, L6-30R / C19 Parallel PDU with Bypass Switch, 5 x Set of 4 post Rackmount Installation Rails, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable
Bypass Switch
Automatic, Manual
Product Series
EZ
Output Capacity (Watts)
18000
UPS Applications
Mission Critical Applications
Package Includes
Two SU10000RT3UPM UPS power modules;Two BP240V10RT3U battery packs;One SU6000XFMR2U 208/240V to 120V transformer;SUPDMB20K parallel PDU with Bypass switch;4-post rackmount installation kit;USB, DB9 & EPO cables
Runtime Half Load (min.)
12.5 min. (9000W)
Product Compliance
FCC Part 15 Class A (USA)
Runtime Full Load (min.)
4.3 min. (18kW)
Product Certifications
IEC 61000; CSA (Canada); UL 1778
Output Capacity (VA)
20000
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
9185
Power Rating - Apparent
20 kVA
Power Rating - Real
18 kW
External Battery Compatible
External Battery Pack Compatible
Run Time - Half Load
12.5 min
Number of Outlets - UPS
22
Includes Battery
Battery Included
Plug Configuration
Hardwired
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - Surge Only
22
Input Current - Minimum
93.6 A
Transfer Time - Maximum
0 msec
Manufacturer Warranty
2 yr
Surge Suppression Rating
2,565 J
Output Ports Included
DB9 Serial, EPO, USB
Input Current - Maximum
108 A
Run Time - Full Load
4.3 min
Battery Recharge Time
6 hr
Operating Temperature - Minimum
32 Degrees F
Receptacle Configuration
5-20R, 5-15R, C19, L6-30R
Frequency
60 Hz
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Battery Chemistry
Valve Regulated Lead Acid
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH

Description

UPS System, Online Double Conversion, Power Rating 20 kVA, Wattage 18 kW, Input Voltage 120V AC, 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 12.5 min/4.3 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 22, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 26 in, Height 5 in, Cord Length No Cord

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.