Tripp Lite

UPS System, 2.2 kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC


product price: $2,045.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Online/Double Conversion
  • Power Rating 2.2 kVA
  • Wattage 1.8 kW
  • Input Voltage 100/115/120/127V AC
  • Output Voltage 100/110/115/120/127V AC
See all product information

Product Information

Dimensions

Cord Length 10 ft
Width 18 in
Depth 19 in
Height 4 in
Rack Height 2U
Minimum Required Rack Depth with External Battery Pack (in.) 26
Primary UPS Width (mm) 445
Primary UPS Height (mm) 89
UPS Power Module Dimensions (hwd, in.) 3.5 x 17.5 x 19
Minimum Required Rack Depth without External Battery Pack (in.) 24
Primary UPS Depth (mm) 483
UPS Input Cord Length (ft.) 10
Unit Dimensions (hwd / in.) 3.410 x 17.330 x 23.820
Minimum Required Rack Depth (inches) 26.8

Details

Item UPS System
UPS Type Online/Double Conversion
Power Rating 2.2 kVA
Mounting Rack
Wattage 1.8 kW
Input Voltage 100/115/120/127V AC
Output Voltage 100/110/115/120/127V AC
Backup Time (Half/Full Load) 12 min/4 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 7
Fax/Modem Line Protection Yes
Phase 1
Special Features Hot-Swappable Batteries
Ports DB9 Serial, EPO, USB
Transfer Time 0 msec
Includes 4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial and EPO Cables
Standards UL
Automatic Volts Regulation Yes
Input Current 16 A
NEMA Receptacle Configuration (1) L5-20R, (6) 5-15/20R
NEMA Plug Configuration 5-20P
Hz 50/60 Hz
Display Type LCD/LED
Green Certification or Other Recognition FCC Class A, RoHS, WEEE
Battery Type Sealed Lead Acid (SLA)
Capacity - Batteries 2200 VA/1800 W
Input Connection NEMA 5-20P Plug
Low Voltage Transfer to Battery Power (Setpoint) 100V at full load (90V full load at 100V nominal setting); 70V at 70% load; 55V at 33% load
Switches 2 switches control off/on power status and alarm-cancel operation; 2 additional scroll-down and scroll-up / select options enable LCD status viewing and configuration options
Voltage Regulation Description Online, double-conversion power conditioning maintains 2% output voltage regulation during brownouts and overvoltages
EMI / RFI AC Noise Suppression Yes
Crest Factor 0.125694444444444
Overvoltage Correction Corrects overvoltages to 150V (0-100% load)
Primary Form Factor Rackmount
Output kVA Capacity (kVA) 2.2
UPS Input Connection Type 5-20P
Battery Recharge Rate (Included Batteries) Less than 3 hours recharge to 90% (typical, full load discharge)
Battery Access Front panel battery access
UPS Housing Material Steel
Nominal Input Voltage Description 120V factory default
Nominal Input Voltage(s) Supported 100V AC; 110V AC; 115V AC; 120V AC; 127V AC
Internal UPS Replacement Battery Cartridge RBC94-2U
Network Management Cards SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
Power Factor 0.82
Frequency Compatibility Details ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. FREQUENCY REGULATION / CONVERSION MODE: Output is regulated to +/-0.05Hz of selected output frequency input is 40 to 70Hz; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. BATTERY MODE: Output is regulated to +/-0.05Hz.
Expandable Runtime Yes
UPS Certifications ENERGY STAR Qualified; Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to UL1778 (USA)
UPS AC Suppression Response Time Instantaneous
Nominal Voltage Details 120V factory-default nominal voltage
Frequency Compatibility 50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
Output Voltage Regulation (Economy Line Mode) +/- 10%
Output Voltage Regulation (Line Mode) +/- 2%
Undervoltage Correction Corrects undervoltages to 100V at full load (90V at 100V nominal)
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
LED Indicators 7 front panel LEDs indicate line power availability, AC to DC conversion, battery mode operation, inverter mode, eco mode operation, bypass mode operation and AC output status
Recommended Electrical Service 20A 120V
Alarm Cancel Operation Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Expandable Battery Runtime Extended runtime supported via optional external battery packs
Installation Form Factors Supported with Included Accessories 4 post 19 inch rackmount
High Availability UPS Features Automatic inverter bypass; Battery Independent Restart; Hot swappable batteries
Load Management Receptacles Two switchable three-outlet 5-15/20R load banks
Individually Controllable Load Banks Yes
Network Monitoring Port Description Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications
Severe Undervoltage Correction Corrects brownouts to 70V (70% load) & 55V (33% load)
Output kW Capacity (kW) 1.8
Output Capacity Details ON LINE MODE: Maximum output capacity is reduced to 1620 watts at 115V nominal and 1440 watts at 100V nominal; FREQUENCY REGULATION / CONVERSION MODE: Maximum output ratings are reduced in frequency regulation / conversion mode (127/120V 1260 watts / 115V 1134 watts / 110V 1071 watts / 100V 1008 watts) OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
Output Volt Amp Capacity (VA) 2200
AC Economy Mode BTU / Hr. (Full Load) 392
Battery Replacement Description Hot-swappable, user replaceable batteries
AC Economy Mode Efficiency Rating (100% Load) 0.94
Cooling Method Fan
Audible Noise 57 dBA at 1m front side
DC System Voltage (VDC) 48
Output Receptacles (6) 5-15/20R; (1) L5-20R
Communications Cable USB and DB9 cabling included
Output AC Waveform (AC Mode) Pure Sine wave
Installation Form Factors Supported with Optional Accessories 2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Audible Alarm Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Included Mounting Accessory Description Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Communications Interface USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
PowerAlert Software For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
External Battery Pack Compatibility BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Storage Temperature Range +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Output AC Waveform (Battery Mode) Pure Sine wave
Nominal Output Voltage(s) Supported 100V; 110V; 115V; 120V; 127V
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Expandable Runtime Description Some external battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details
Battery Mode BTU / Hr. (Full Load) 1085
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
Operating Elevation (m) Up to 3000m
High Voltage Transfer to Battery Power (Setpoint) 150
Rated input current (Maximum Load) 16A
Output Voltage Regulation (Battery Mode) +/- 3%
Input Phase Single-Phase
Front Panel LCD Display Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options
AC Mode BTU / Hr. (Full Load) 684
Input Circuit Breakers 30A
Relative Humidity 0 to 95%, non-condensing
UPS Dataline Suppression 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Output Watt Capacity (Watts) 1800
UPS AC Suppression Joule Rating 570
USB Yes
Load Capacity 2200 VA/1800 W
Battery Chemistry Lead Acid
Certifications & Standards FCC Class A
Product Name SmartOnline SU2200RTXLCD2U 2200VA Tower/Rack Mountable UPS
Emergency Power OFF Yes
Product Line SmartOnline
Bypass Switch Internal, Automatic
Package Contents SmartOnline SU2200RTXLCD2U 2200VA Tower/Rack Mountable UPS, PowerAlert UPS Monitoring Software CD, USB Cable, RS-232 Cable, EPO (RJ11) Cable, 4-Post Rail Kit, Owner's Manual, 2 x Bolt-on Mounting Ears
Serial Port Yes
Software Included PowerAlert UPS Monitoring Software
Network Management SNMP Manageable
Form Factor Rack/Tower
Product Certifications UL Listed; cUL Listed
UPS Applications Mission Critical Applications
AC Mode Efficiency Rating (100% Load) 91.4
Output Capacity (Watts) 1800
Output Capacity (VA) 2000
Power Factor (Input) 0.99
Product Compliance CE (Europe); FCC (USA)
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load 974
Online Mode Heat Dissipation (BTU/Hr) @ Full Load 578
Package Includes 2000VA 1800W 120V Double-Conversion UPS;USB cable;DB9 RS232 cable;Rack-mounting hardware;Tower support stands;Safety instructions;Quick start guide
Plug Type 5-20P

Description

UPS System, On-Line/Double Conversion, Power Rating 2.2 kVA, Wattage 1.8 kW, Input Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Output Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Backup Time (Half/Full Load) 12 min/4 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-20R, (6) 5-15/20R, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 0 msec, Width 18 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.