Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 3kVA, On-Line/Double Conversion, Out: 110/120VAC In: 110/120VAC SU3000RTXR3UHW

UPS System, 3kVA, On-Line/Double Conversion, Out: 110/120VAC In: 110/120VAC (Discontinued)

  • Mfr # SU3000RTXR3UHW
  • Zoro # G9415235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000RTXR3UHW
Zoro #
G9415235
UPC #
037332164636
Country of Origin
China

Dimensions

Width
18 in
Cord Length
No Cord
Depth
30 in
Height
5 in

Description

UPS System, On-Line/Double Conversion, Power Rating 3 kVA, Wattage 2.4 kW, Input Voltage 110V AC, 120V AC, Output Voltage 110V AC, 120V AC, Backup Time (Half/Full Load) 30 min/12 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 0, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 0 msec, Width 18 in, Depth 30 in, Height 5 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.