UPS Type
Online Double Conversion
Input Voltage
200 V AC, 208 V AC, 240 V AC
Output Voltage
200 V, 208 V, 240 V
Backup Time (Half/Full Load)
11 min/3.5 min
Medical Grade
Not Medical Grade Approved
Input Voltage - UPS Systems
200V AC, 208V AC, 240V AC
Fax/Modem Line Protection
No
Automatic Volts Regulation
Yes
Output Voltage - UPS Systems
200V AC, 208V AC, 240V AC
Special Features
Hot-Swappable Batteries
Includes
(4) Post Rackmount Rails, USB, DB9 and EPO Cabling
Mounting - UPS Systems
Rack
NEMA Plug Configuration
L6-30P
VA Rating - UPS Systems
5.0 kVA
Standards
CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class a (USA), RoHS, UL1778
NEMA Receptacle Configuration
L6-20R, L6-30R
Watts - UPS Systems
4.5 kW
Outlet Type - UPS Systems
UPS/Surge
Ports
DB9 Serial, EPO, USB
Green Certification or Other Recognition
RoHS
Backup/Run Time (Full Load)
3.50 Minute/11 Minute
Capacity - Batteries
5000 VA
Input Connection
NEMA L6-30P Plug
Battery Type
Valve Regulated Lead Acid (VRLA)
Output Watt Capacity (Watts)
4500
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Battery Recharge Rate (Included Batteries)
6 hours from 10% to 90% (typical, full load discharge)
Nominal Input Voltage Description
Factory configured to 208V
Output kVA Capacity (kVA)
5
Output Voltage Regulation (Line Mode)
+/- 2%
AC Economy Mode BTU / Hr. (Full Load)
640
Operating Elevation (m)
0-2000 m
Battery Mode BTU / Hr. (Full Load)
1708
Low Voltage Transfer to Battery Power (Setpoint)
156V (full load) / 100V (50% load or less, derates linearly)
WatchDog Compatibility
Yes
Recommended Electrical Service
30A
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity; ENERGY STAR Version 2.0 qualified
UPS AC Suppression Joule Rating
2595
Nominal Voltage Details
208V default
Internal UPS Replacement Battery Cartridge
RBC5-192 (qty 1)
Output AC Waveform (Battery Mode)
Pure Sine wave
Communications Cable
USB, DB9 serial and EPO cables included
AC Mode Efficiency Rating (100% Load)
0.9
AC Mode BTU / Hr. (Full Load)
1767
Half Load Runtime (min.)
11 minutes (2250 watts)
Output kW Capacity (kW)
4.5
Frequency Compatibility
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats (see manual)
Undervoltage Correction
2% output voltage regulation during undervoltages to 156V (full load) / 100V (50% load or less)
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as the overload is cleared
Network Monitoring Port Description
Two contact closure monitoring options available - RELAYIOCARD with six configurable contact closure outputs (uses UPS card slot) and RELAYIOMINI with 3 configurable contact closure outputs (requires removal of USB port module)
Transfer Time (Economy Mode)
8 ms. typical power failure response in optional economy mode
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
Output Receptacles
(2) L6-20R; (2) L6-30R
UPS Certifications
ENERGY STAR Qualified; Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to UL1778 (USA)
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
High Voltage Transfer to Battery Power (Setpoint)
280V (full load) / 300V (90% load or less)
UPS Housing Material
Steel
Relative Humidity
5% to 90% (non-condensing)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Individually Controllable Load Banks
No
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
DC System Voltage (VDC)
192
Output Voltage Regulation (Battery Mode)
+/- 2%
Included Mounting Accessory Description
4 post rackmount installation accessories included
Crest Factor
0.125694444444444
EMI / RFI AC Noise Suppression
Yes
UPS AC Suppression Response Time
Instantaneous
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 240V AC
Battery Replacement Description
Hot-swappable, user replaceable batteries
AC Economy Mode Efficiency Rating (100% Load)
0.96
Battery Access
Front panel battery access
Full Load Runtime (min.)
3.5 minutes (4500 watts)
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Voltage Regulation Description
Online, double-conversion power conditioning
Primary Form Factor
Rackmount
Audible Noise
65 dB at 1m front side
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable batteries
Operating Elevation (ft.)
0 to 6560 ft. / 0 to 2000 m
Overvoltage Correction
2% output voltage regulation during overvoltages to 280V (full load) / 300V (90% load or less)
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions.
Nominal Output Voltage(s) Supported
200V; 208V; 240V
Output Volt Amp Capacity (VA)
5000
Output Circuit Breakers
20A breaker protects L6-20R outlets, L6-30R outlets are unbreakered
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Alarm Cancel Operation
Alarm cancel switch
Output AC Waveform (AC Mode)
Pure Sine wave
UPS Input Connection Type
L6-30P
External Battery Pack Compatibility
BP192V1037C-1PH ; BP192V12-3U ; BP192V1407C-1PH ; BP192V557C-1PH ; BP192V787C-1PH ; BP192V5RT2U (limit 1)
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Rated input current (Maximum Load)
24A (200V), 24A (208V), 23.6A (220V), 23A (230V), 21.7A (240V)
Network Management
SNMP Manageable
Receptacle Detail
2 x NEMA L6-30R, 2 x NEMA L6-20R
Product Type
Double Conversion Online UPS
Software Included
PowerAlert Software
Plug/Connector Type
NEMA L6-30P
Product Name
SmartOnline E SU5000RT4UHV 5kVA Tower/Rack-Mountable UPS
Package Contents
SmartOnline E SU5000RT4UHV 5kVA Tower/Rack-Mountable UPS, PowerAlert Software CD-ROM, USB Cable, Serial Cable, EPO Cable, 4 Post 19" Rackmount Kit
Backup/Run Time (Half Load)
11 Minute
Typical Battery Recharge Time
6 Hour
Product Compliance
ENERGY STAR Qualified; FCC Part 15 Class A (USA)
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Runtime Full Load (min.)
3.5 min. (4500W)
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
1708
UPS Applications
Mission Critical Applications
Runtime Half Load (min.)
11 min. (2250W)
Output Capacity (VA)
5000
Package Includes
SU5000RT4UHV UPS System;4 post rackmount rails;USB, DB9 and EPO Cabling
Output Capacity (Watts)
4500
Product Certifications
CSA (Canada); UL 1778
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
1767
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
RBC5-192
Operating Temperature - Minimum
32 Degrees F
Transfer Time - Maximum
0 msec
Power Rating - Apparent
5 kVA
Includes Battery
Battery Included
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Plug Configuration
L6-30P
Power Rating - Real
4.5 kW
External Battery Compatible
External Battery Pack Compatible
Manufacturer Warranty
2 yr
Run Time - Full Load
3.5 min
External Battery Pack Part Number
BP192V1037C-1PH, BP192V12-3U, BP192V1407C-1PH, BP192V5RT2U, BP192V787C-1PH
Input Current - Maximum
24 A
Run Time - Half Load
11 min
Surge Suppression Rating
2,595 J
Number of Outlets - UPS
4
Battery Recharge Time
6 hr
Receptacle Configuration
L6-20R, L6-30R
Number of Outlets - Surge Only
4
Input Current - Minimum
21.7 A