Output capacity de-rates to 4992 watts when used at 208V with optional L6-30P line cord; Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as the overload is cleared
Overvoltage Correction
Corrects overvoltages as high as 300V (<90% load) and 280V (full load)
UPS AC Suppression Response Time
Instantaneous
Output AC Waveform (AC Mode)
Pure Sine wave
Output Volt Amp Capacity (VA)
6000
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Output Voltage Regulation (Line Mode)
+/- 2%
Output Watt Capacity (Watts)
5400
Crest Factor
0.125694444444444
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enable conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Power Factor
0,9
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
WatchDog Compatibility
Yes
Network Monitoring Port Description
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
Individually Controllable Load Banks
No
Communications Cable
USB, DB9 serial and EPO cables included
Relative Humidity
0 to 95%, non-condensing
Undervoltage Correction
Corrects undervoltages as low as 100 (<50% load) and 155V (full load); derates linearly
UPS Certifications
CE; Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to UL1778 (USA)
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats
High Voltage Transfer to Battery Power (Setpoint)
280V (full load) / 300V (90% load or less)
Output kVA Capacity (kVA)
6
Transfer Time (Economy Mode)
8 ms. typical power failure response in optional economy mode
Included Mounting Accessory Description
Includes 4 post rackmount installation accessories
Frequency Compatibility
50 / 60 Hz
AC Economy Mode Efficiency Rating (100% Load)
0.96
Expandable Runtime
Yes
Output Voltage Regulation (Battery Mode)
+/- 2%
Full Load Runtime (min.)
2 minutes (5400 watts)
Output kW Capacity (kW)
5.4
Voltage Regulation Description
Online, double-conversion power conditioning
Battery Replacement Description
Hot-swappable, user replaceable internal batteries
Output AC Waveform (Battery Mode)
Pure Sine wave
Battery Recharge Rate (Included Batteries)
6 hours from 10% to 90% (typical, full load discharge)
DC System Voltage (VDC)
192
Expandable Battery Runtime
Runtime is expandable with external battery packs
Alarm Cancel Operation
Alarm cancel switch
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
Cooling Method
Fans
UPS Input Connection Description
Supports North American 208/240V input (L1,L2,G) or International 230/220/240V (L,N,PE) input wiring; Optional SU30ACORD offers NEMA L6-30P input
Output Circuit Breakers
Two 20A breakers protect 2 C19 outlets each
Internal UPS Replacement Battery Cartridge
RBC5-192
Recommended Electrical Service
40A (200/208v); 30-32A (220/230/240v)
AC Mode Efficiency Rating (100% Load)
0.9
UPS AC Suppression Joule Rating
2595
Battery Mode BTU / Hr. (Full Load)
2279
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output Receptacle Details
Output receptacle and input connections are mounted on a detachable PDU backplate with bypass switch to enable hot-swappable power module replacement
Includes main power off/on switch, plus 2 switches to set and execute scrollable LCD functions. A manual bypass switch featured on the detachable PDU allows for complete removal of the UPS during routine maintenance without disrupting power to connected loads.
Product Type
Double Conversion Online UPS
Backup/Run Time (Half Load)
8.50 Minute
Hot Swappable
Yes
Emergency Power OFF
Yes
Load Capacity
6000 VA/5400 W
Plug/Connector Type
Hardwired
Form Factor
Rack/Tower
Network Management
SNMP Manageable
Product Line
SmartOnline
Additional Information
Output Receptacles: 4 x C19
Typical Battery Recharge Time
6 Hour
USB
Yes
Backup/Run Time (Full Load)
2 Minute
Product Name
SmartOnline EZ SU6000RT4UHVG 6000 VA Tower/Rack Mountable UPS
Receptacle Detail
4
Certifications & Standards
UL1778, CSA, FCC Part 15 Category A (EMI), IEC 61000-4-5 1995 B Surge Immunity
Package Contents
SmartOnline EZ SU6000RT4UHVG 6000 VA Tower/Rack Mountable UPS, PowerAlert Software Suite CD, USB Cable, Serial Cable, EPO Cable, Rail Kit
Product Series
EZ
Bypass Switch
Automatic, Manual
Software Included
PowerAlert Software Suite
Serial Port
Yes
Runtime Half Load (min.)
8.5 min. (2700W)
Runtime Full Load (min.)
2 min. (5400W)
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
1767
Output Capacity (VA)
6000
Output Capacity (Watts)
5400
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Product Certifications
CSA (Canada); UL 1778
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
2279
Package Includes
SU6000RT4UHVPM Hot-swappable UPS Power Module;SUPDMB6KIEC Detachable PDU with Maintenance Bypass Switch;1 x 6-ft. USB Cable;1 x 6-ft. DB9 Cable;4-Post Rackmount Hardware
EMI / RFI AC Noise Suppression
Yes
UPS Applications
Mission Critical Applications
Product Compliance
CE (Europe); FCC Part 15 Class A (USA)
Frequency
50/60 Hz
Input Current - Minimum
26.6 A
Number of Outlets - Surge Only
4
Power Rating - Apparent
6 kVA
Input Current - Maximum
31.9 A
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
External Battery Pack Part Number
BP192V12-3U, BP192V5RT2U, BP192V787C-1PH
Surge Suppression Rating
2,595 J
Plug Configuration
Hardwired
Run Time - Full Load
2 min
Transfer Time - Maximum
0 msec
Receptacle Configuration
C19
Number of Outlets - UPS
4
Replacement Battery Part Number
RBC5-192
External Battery Compatible
External Battery Pack Compatible
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Run Time - Half Load
8.5 min
Includes Battery
Battery Included
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Battery Chemistry
Valve Regulated Lead Acid
Manufacturer Warranty
2 yr
Battery Recharge Time
6 hr
Power Rating - Real
5.4 kW
Description
UPS System, Online Double Conversion, Power Rating 6 kVA, Wattage 5.4 kW, Input Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Output Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 8.5 min/2 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 4, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 21 in