Includes 3U UPS/power module, 3U external battery pack plus SUPDMB710 PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Primary UPS Depth (mm)
656
Maximum Device Depth (in.)
32.5
Rack Height
6U
Primary UPS Height (mm)
131
Minimum Required Rack Depth (inches)
37.5
Unit Dimension Details
Includes 3U UPS/power module, 3U external battery pack plus SUPDMB710 PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Overall Depth
25.83 in
Details
Item
UPS System
VA Rating - UPS Systems
8.0 kVA
UPS Type
Online/Double Conversion
Power Rating
8kVA
Mounting
Rack
Wattage
7.2 kW
Input Voltage
200/208/240V AC
Output Voltage
200/208/240V AC
Backup Time (Half/Full Load)
13.5 min/5.5 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
6
NEMA Receptacle Configuration
(4) L6-20R; (2) L6-30R
Fax/Modem Line Protection
No
Includes
(4) Post Compatible Rack Rail Kit (2 Sets), BP240V10RT3U External Battery Pack, SUPDMB710 Detachable PDU with Manual Bypass Switch, Tower Stands for Upright Tower Configuration, USB, DB9 and EPO Cabling
Automatic Volts Regulation
Yes
Special Features
Hot-Swappable Batteries
Display Type
LCD
Ports
DB9 Serial, EPO, USB
Transfer Time
0 msec
Hz
50/60 Hz
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Phase
Single
Input Current
46 A
Capacity - Batteries
8000 VA/6400 W
Input Connection
Hardwired
Battery Type
VRLA
Housing Material
Steel
Relative Humidity
0 to 95%, non-condensing
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Output kW Capacity (kW)
7.2
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Output Voltage Regulation (Line Mode)
+/- 2%
Nominal Output Voltage(s) Supported
200V; 208V; 240V
DC System Voltage (VDC)
240
Output kVA Capacity (kVA)
8
Network Monitoring Port Description
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
Cooling Method
Fan
Low Voltage Transfer to Battery Power (Setpoint)
100V
Input Phase
Single-Phase
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 240V AC
AC Mode Efficiency Rating (100% Load)
0.91
Power Factor
0.9
AC Mode BTU / Hr. (Full Load)
2732
High Voltage Transfer to Battery Power (Setpoint)
300V
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Output Volt Amp Capacity (VA)
8000
UPS AC Suppression Response Time
Instantaneous
AC Economy Mode BTU / Hr. (Full Load)
1024
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Supports extended runtime with optional external battery packs
Alarm Cancel Operation
Alarm cancel switch
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Half Load Runtime (min.)
13.5 min. (3600w)
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
EMI / RFI AC Noise Suppression
Yes
External Battery Pack Compatibility
BP240V10RT3U ; BP240V787C-1PH
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (No de-rating); Output frequency regulation +/- 0.05Hz (free running)
Battery Mode BTU / Hr. (Full Load)
2432
Primary Form Factor
Rackmount
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
Transfer Time (Economy Mode)
8 ms. typical power failure response in optional economy mode
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
Audible Noise
60 dBA at front side 1 meter
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Undervoltage Correction
Corrects undervoltages as low as 100V
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD )
Crest Factor
0.125694444444444
Output Watt Capacity (Watts)
7200
Included Mounting Accessory Description
2 sets of adjustable 4 post rack rails included; 2-9USTAND tower kit included
Overvoltage Correction
Corrects overvoltages up to 300V
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
Operating Elevation (m)
0-3000 m
UPS AC Suppression Joule Rating
2565
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Economy Mode Operation
Optional economy mode enables high-efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
Hot-swappable, user replaceable external battery packs
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Serial Port
Yes
Bypass Switch
Manual
Package Contents
SmartOnline SU8000RT3U 8000VA Tower/Rack Mountable UPS, 3U power module with detachable hot-swap PDU input/output panel and bypass switch, 3U external battery pack, Two sets of 4 post rackmount rails (one for each of the 3U components), One set of tower stands for upright tower con
Hot Swappable
Yes
Form Factor
Tower
Typical Battery Recharge Time
8 Hour
Network Management
SNMP Manageable
Software Included
PowerAlert UPS Monitoring Software
Load Capacity
8000 VA/6400 W
Emergency Power OFF
Yes
Additional Information
Installed depth of power module extends to 32.5 inches once detachable PDU backplate is installed
UPS Applications
Mission Critical Applications
Output Capacity (VA)
8000
Output Capacity (Watts)
7200
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
2732
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Product Compliance
FCC Part 15 Class A (USA)
Package Includes
SU8000RT3UPM 3U UPS power module;BP240V10RT3U external battery pack;SUPDMB710 Detachable PDU with manual bypass switch;Four post compatible rack rail kit (2 sets);Tower stands for upright tower configuration;USB, DB9 and EPO cabling
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Number of Outlets - Surge Only
6
Run Time - Full Load
5.5 min
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Receptacle Configuration
L6-20R, L6-30R
Battery Recharge Time
6 hr
External Battery Compatible
External Battery Pack Compatible
Operating Temperature - Maximum
104 Degrees F
Input Current - Maximum
46 A
Manufacturer Warranty
2 yr
Power Rating - Real
7.2 kW
Input Current - Minimum
38.3 A
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH
Frequency
50/60 Hz
Battery Chemistry
Valve Regulated Lead Acid
Includes Battery
Battery Included
Transfer Time - Maximum
0 msec
Surge Suppression Rating
2,565 J
Number of Outlets - UPS
6
Operating Temperature - Minimum
32 Degrees F
Plug Configuration
Hardwired
Power Rating - Apparent
8 kVA
Description
UPS System, Online Double Conversion, Power Rating 8 kVA, Wattage 7.2 kW, Input Voltage 200V AC, 208V AC, 240V AC, Output Voltage 200V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 13.5 min/5.5 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 25 in, Height 5 in, Cord Length No Cord