Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, On-Line, Rack/Tower, 10kVA SU10KRT3/1X

UPS System, On-Line, Rack/Tower, 10kVA (Discontinued)

  • Mfr # SU10KRT3/1X
  • Zoro # G2199858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU10KRT3/1X
Zoro #
G2199858
UPC #
037332167965
Country of Origin
China

Dimensions

Cord Length
No Cord
Width
17.5 in
Depth
25.8 in
Height
5.1 in

Description

UPS System, On-Line/Double Conversion, Power Rating 10.00kVA, Wattage 9.00kW, Input Voltage 200V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 12.5 min/4.3 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 3, Medical Grade No, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17.5 in, Depth 25.8 in, Height 5.1 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.