Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 12kVA, Online Double Conversion, Out: 200 V, 208 V, 220 V, 230 V, 240 V SU12KRT4UHW

UPS System, 12kVA, Online Double Conversion, Out: 200 V, 208 V, 220 V, 230 V, 240 V (Discontinued)

  • Mfr # SU12KRT4UHW
  • Zoro # G2257328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU12KRT4UHW
Zoro #
G2257328
UPC #
037332157119
Country of Origin
China

Dimensions

Cord Length
No Cord
Depth
21 in
Width
18 in
Height
7 in
Minimum Required Rack Depth (inches)
35.2
Primary UPS Height (mm)
174
Primary UPS Width (mm)
445
Maximum Device Depth (in.)
24
UPS Power Module Dimensions (hwd, in.)
6.85 x 17.5 x 20.7
Primary UPS Depth (mm)
526
UPS Dimensions Details
Includes two 4U UPS/power modules plus SUPDMB12HW detachable parallel bypass PDU; UPS Power Module Dimensions are for one of the two included UPS/power modules; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Rack Height
8U
Unit Dimension Details
Includes two 4U UPS/power modules plus SUPDMB12HW detachable parallel bypass PDU; UPS Power Module Dimensions are for one of the two included UPS/power modules; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Overall Height
6.85 in
Overall Depth
20.71 in
Overall Width
17.52 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Power Rating
12kVA
Mounting
Rack
Wattage
10.8 kW
Input Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Output Voltage
200 V, 208 V, 220 V, 230 V, 240 V
Backup Time (Half/Full Load)
8.5 min/2 min
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Number of Outlets
0
Display Type
LCD
Input Current
63.8 A / 61.2 A / 58.0 A / 55.4 A / 53.2 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Transfer Time
0 msec
Special Features
Automatic Inverter Bypass, Cold Start, Detachable Hot-Swap PDU, Green, Manual Bypass Switch
Watts
10.8kW
Input Voltage - UPS Systems
200V AC, 208V AC, 220V AC, 230V AC, 240V AC
NEMA Receptacle Configuration
No Configuration
Watts - UPS Systems
10.8 kW
Fax/Modem Line Protection
No
Footnotes
2,3,4,8
Phase
Single
Automatic Volts Regulation
Yes
Includes
(4) Post Compatible Rack Rail Kit (2 Sets), SUPDMB12KHW Detachable PDU with Manual Bypass Switch, USB, DB9 and EPO Cables
Ports
Contact Closure, DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
NEMA Plug Configuration
Hardwire
Outlet Type - UPS Systems
Hardwired
Hz
50/60 Hz
Standards
CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, RoHS, UL1778
VA Rating - UPS Systems
12.0 kVA
Mounting - UPS Systems
Rack/Tower
Output Voltage - UPS Systems
200V AC, 208V AC, 220V AC, 230V AC, 240V AC
Input Connection
Hardwired
Voltage
200/208/220/230/240
Housing Material
Metal
Battery Type
Valve Regulated Lead Acid (VRLA)
Output Receptacles
Hardwire
Battery Mode BTU / Hr. (Full Load)
4558
Primary Form Factor
Rackmount
Individually Controllable Load Banks
No
Output AC Waveform (Battery Mode)
Pure Sine wave
Output AC Waveform (AC Mode)
Pure Sine wave
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Output Volt Amp Capacity (VA)
12000
Output Voltage Regulation (Line Mode)
+/- 2%
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Output Watt Capacity (Watts)
10800
Included Mounting Accessory Description
Includes 4 post mounting accessories for each included component
Network Monitoring Port Description
Applications utilizing any supported network management card option, require the use of two network cards of the same-model (install one card per included UPS power module); RELAYIOMINI installation requires removal of panel containing USB ports on each included UPS power module
Output kW Capacity (kW)
10.8
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
Recommended Electrical Service
70A
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats (see manual)
UPS Input Connection Description
Supports North American 208/240V input (L1,L2,G) and International 230/220/240V (L,N,PE) input wiring
Undervoltage Correction
Corrects undervoltages as low as 100 (<50% load) and 155V (full load); derates linearly
Communications Cable
USB, DB9 serial and EPO cables included
AC Mode Efficiency Rating (100% Load)
0.9
Nominal Output Voltage(s) Supported
200V; 208V; 220V; 230V; 240V
Output Voltage Regulation (Battery Mode)
+/- 2%
Low Voltage Transfer to Battery Power (Setpoint)
156V (full load) / 100V (50% load or less, derates linearly)
Nominal Voltage Details
Voltage selection via front panel LCD interface
Frequency Compatibility
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
Audible Noise
60 dBA at front side 1 meter
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Input Phase
Single-Phase
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
WatchDog Compatibility
Yes
Operating Elevation (m)
0-3000 m
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category A (EMI)
Half Load Runtime (min.)
8.5 minutes (5400 watts)
Expandable Battery Runtime
Runtime is expandable with external battery packs
Output Receptacle Details
Supports North American 208/240V* output (L1,L2,G) and International 230/220/240V (L,N,PE) hardwire output; *For 120V output with 208/240V (L1,L2,G) input wiring, use optional SU6000XFMR2U transformer
UPS AC Suppression Joule Rating
2595
Full Load Runtime (min.)
2 minutes (10,800 watts)
External Battery Pack Compatibility
BP192V12-3U ; BP192V787C-1PH
Switches
Includes main power off/on switch, plus 2 switches to set and execute scrollable LCD functions. A manual bypass switch featured on the detachable PDU allows for complete removal of the UPS during routine maintenance without disrupting power to connected loads
UPS Housing Material
Steel
Cooling Method
Fans
Relative Humidity
0 to 95%, non-condensing
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
AC Mode BTU / Hr. (Full Load)
3534
DC System Voltage (VDC)
192
Overvoltage Correction
Corrects overvoltages as high as 300V (<90% load) and 280V (full load)
Expandable Runtime Description
For best results, add external batteries in multiples of two so that both included 6kVA power modules have an equal number and type of connected battery packs
UPS Input Connection Type
Hardwire
UPS AC Suppression Response Time
Instantaneous
Crest Factor
0.125694444444444
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
Battery Access
Front panel battery access door
Expandable Runtime
Yes
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Battery Replacement Description
Hot-swappable, user replaceable internal battery cartridges and external battery packs
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Voltage Regulation Description
+/-2% output voltage regulation in standard online, double-conversion mode
EMI / RFI AC Noise Suppression
Yes
LED Indicators
6 LEDs indicate line power, online mode, bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Alarm Cancel Operation
Alarm cancel switch
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Rated input current (Maximum Load)
63.8A (200V), 61.2A (208V), 58A (220V), 55.4A (230V), 53.2A (240V)
High Voltage Transfer to Battery Power (Setpoint)
280V (full load) / 300V (90% load or less)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
Power Factor
0,9
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
Internal UPS Replacement Battery Cartridge
Each of the two included 6kVA power modules contain one RBC5-192 internal replacement battery cartridge
Output kVA Capacity (kVA)
12
Output Frequency
60 Hz
Product Name
SmartOnline EZ SU12KRT4UHW 12 kVA Rack-mountable UPS
Load Capacity
12 kVA
Plug/Connector Type
Hardwired
Package Contents
SmartOnline EZ SU12KRT4UHW 12 kVA Rack-mountable UPS, PDU, Rail Kit, PowerAlert Monitoring Software CD, 2 x Power Modules, USB Cable, Serial Cable, EPO Cable
Input Frequency
60 Hz
Receptacle Type
Hardwired
Typical Battery Recharge Time
6 Hour
Product Line
SmartOnline
Modular Slots
Communications Slot
Backup/Run Time (Full Load)
2 Minute
Network Management
SNMP Manageable
Product Type
Double Conversion Online UPS
Serial Port
Yes
Emergency Power OFF
Yes
Bypass Switch
Automatic, Manual
Backup/Run Time (Half Load)
8.50 Minute
Product Series
EZ
USB
Yes
Product Compliance
FCC Part 15 Class A (USA)
Output Capacity (VA)
12000
Runtime Half Load (min.)
8.5 min. (5400W)
UPS Applications
Mission Critical Applications
Product Certifications
IEC 61000; CSA (Canada); UL 1778
Output Capacity (Watts)
10800
Runtime Full Load (min.)
2 min. (10800W)
Package Includes
2 SU6000RT4UHVPM UPS Power Modules;SUPDMB12KHW Detachable PDU with manual bypass switch;4 post compatible rack rail kit (2 sets);USB, DB9 and EPO cables
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
4558
Input Current - Minimum
53.2 A
Power Rating - Apparent
12 kVA
Battery Chemistry
Valve Regulated Lead Acid
Battery Recharge Time
6 hr
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Run Time - Full Load
2 min
Power Rating - Real
10.8 kW
Includes Battery
Battery Included
Number of Outlets - UPS
0
Output Ports Included
DB9 Serial, EPO, USB
Input Current - Maximum
63.8 A
Frequency
50/60 Hz
Receptacle Configuration
Hardwired
External Battery Compatible
External Battery Pack Compatible
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
RBC5-192
Manufacturer Warranty
2 yr
Operating Temperature - Minimum
32 Degrees F
External Battery Pack Part Number
BP192V12-3U, BP192V787C-1PH
Number of Outlets - Surge Only
0
Run Time - Half Load
8.5 min
Plug Configuration
Hardwired
Surge Suppression Rating
2,595 J
Transfer Time - Maximum
0 msec

Description

UPS System, Online Double Conversion, Power Rating 12 kVA, Wattage 10.8 kW, Input Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Output Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 8.5 min/2 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Hardwire, Automatic Volts Regulation Yes, Fax/Modem Line Protection No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.