Includes 2 SU8000RT3UPM UPS/Power modules, 2 BP240V10RT3U Battery packs and SUPDMB20KHW parallel bypass PDU; Listed weights and dimensions for UPS/Power module and Included battery pack each refer to a single unit; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with parallel bypass PDU installed
Primary UPS Width (mm)
445
Minimum Required Rack Depth (inches)
37.5
Rack Height
12U
UPS Power Module Dimensions (hwd, in.)
5.14 x 17.5 x 25.82
Unit Dimension Details
Includes 2 SU8000RT3UPM UPS/Power modules, 2 BP240V10RT3U Battery packs and SUPDMB20KHW parallel bypass PDU; Listed weights and dimensions for UPS/Power module and Included battery pack each refer to a single unit; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with parallel bypass PDU installed
Overall Width
17.52 in
Overall Depth
25.83 in
Overall Height
5.16 in
Details
Item
UPS System
UPS Type
Online Double Conversion
Power Rating
16kVA
Mounting
Rack
Wattage
14.4 kW
Input Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Output Voltage
200 V, 208 V, 220 V, 230 V, 240 V
Backup Time (Half/Full Load)
13.5 min/5.5 min
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Number of Outlets
0
Outlet Type - UPS Systems
Hardwired
Fax/Modem Line Protection
No
Includes
(2) BP240V10RT3U Battery Packs, (4) Post Rack Mount Installation Rails, SUPDMB20KHW PDU with Bypass Switch, USB, DB9 and EPO Cabling
NEMA Receptacle Configuration
No Configuration
Ports
Contact Closure, DB9 Serial, EPO, SNMP/Web Slot, USB (HID Enabled)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, RoHS, UL1778
Mounting - UPS Systems
Rack/Tower
Display Type
LCD
Hz
50/60 Hz
Input Current
92.0 A / 88.4 A / 83.6 A / 80.0 A / 76.6 A
Input Connection
Hardwired
Voltage
200/208/220/230/240
Battery Type
Valve Regulated Lead Acid (VRLA)
Housing Material
Steel
Output Voltage Regulation (Battery Mode)
+/- 2%
Output kW Capacity (kW)
14.4
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Crest Factor
0.125694444444444
Low Voltage Transfer to Battery Power (Setpoint)
100V
Output Receptacles
Hardwire
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Operating Elevation (m)
0-3000 m
Output Receptacle Details
Supports North American 208/240V* output (L1,L2,G) and International 230/220/240V (L,N,PE) hardwire output; *For 120V output with 208/240V (L1,L2,G) input wiring, use optional SU6000XFMR2U transformer
LED Indicators
6 LEDs indicate line power, online mode, bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
EMI / RFI AC Noise Suppression
Yes
UPS Input Connection Description
Supports North American 208/240V input (L1,L2,G) and International 230/220/240V (L,N,PE) input wiring
Nominal Voltage Details
Voltage selection via front panel LCD interface
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
Alarm Cancel Operation
Alarm cancel switch
Recommended Electrical Service
100A @ 200V-240V (L, N, PE), or 100A @ 200V, 208V, or 240V (L1, L2, G)
UPS Input Connection Type
Hardwire
Undervoltage Correction
Corrects undervoltages as low as 100V
Output Watt Capacity (Watts)
14400
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Output Volt Amp Capacity (VA)
16000
UPS AC Suppression Response Time
Instantaneous
Output AC Waveform (AC Mode)
Pure Sine wave
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats (see manual)
Expandable Runtime
Yes
Nominal Output Voltage(s) Supported
200V; 208V; 220V; 230V; 240V
Input Phase
Single-Phase
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Full Load Runtime (min.)
5.5 minutes (14,400 watts)
Communications Cable
USB, DB9 serial and EPO cables included
External Battery Pack Compatibility
BP240V10RT3U; BP240V787C-1PH
Audible Noise
60 dBA at front side 1 meter
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
Individually Controllable Load Banks
No
Overvoltage Correction
Corrects overvoltages up to 300V
Included Mounting Accessory Description
4 sets of adjustable 4 post rack rails included (one for each included 3U module)
Network Monitoring Port Description
Applications utilizing any supported network management card option, require the installation of two of the same model network card to install one card per included UPS power module; RELAYIOMINI installation requires removal of panel containing USB ports on each included UPS power module
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Power Factor
0,9
Primary Form Factor
Rackmount
DC System Voltage (VDC)
240
Output Voltage Regulation (Line Mode)
+/- 2%
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
Expandable Battery Runtime
Runtime is expandable with external battery packs
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
High Voltage Transfer to Battery Power (Setpoint)
300V
UPS AC Suppression Joule Rating
2565
AC Mode Efficiency Rating (100% Load)
0.9
Frequency Compatibility
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
Cooling Method
Fans
Expandable Runtime Description
For best results, add external batteries in multiples of two so that both included 8kVA power modules have an equal number and type of connected battery packs
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
Output AC Waveform (Battery Mode)
Pure Sine wave
Modular Slots
Communications Slot
Typical Battery Recharge Time
8 Hour
Input Frequency
60 Hz
Product Line
SmartOnline
Product Type
Double Conversion Online UPS
Output Frequency
60 Hz
Plug/Connector Type
Hardwired
Backup/Run Time (Half Load)
13.50 Minute
Package Contents
SmartOnline EZ SU16KRTHW 16kVA Tower/Rack Mountable UPS, 2 x Power Modules, 2 x Battery Packs, Hardwire parallel PDU with Bypass switch, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable, 4 x Sets of Adjustable 4 Post Rack Rails
Receptacle Type
Hardwired
Serial Port
Yes
Load Capacity
16 kVA
Bypass Switch
Manual, Automatic
Product Name
SmartOnline EZ SU16KRTHW 16kVA Tower/Rack Mountable UPS
Network Management
SNMP Manageable
Form Factor
Rack/Tower
Software Included
PowerAlert Software
Emergency Power OFF
Yes
Backup/Run Time (Full Load)
5.50 Minute
Product Series
EZ
USB
Yes
Product Certifications
IEC 61000; CSA (Canada); UL 1778
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
4864
Package Includes
Two SU8000RT3UPM UPS power modules;Two BP240V10RT3U battery packs;SUPDMB20KHW PDU with Bypass switch;4 post rackmount installation rails;USB, DB9 & EPO Cabling
Runtime Half Load (min.)
13.5 min. (7200W)
Output Capacity (Watts)
14400
Runtime Full Load (min.)
5.5 min. (14.4kW)
UPS Applications
Mission Critical Applications
Output Capacity (VA)
16000
Product Compliance
CE (Europe); FCC Part 15 Class A (USA)
Frequency
50/60 Hz
Output Ports Included
DB9 Serial, EPO, USB
Receptacle Configuration
Hardwired
Transfer Time - Maximum
0 msec
Includes Battery
Battery Included
Surge Suppression Rating
2,565 J
Manufacturer Warranty
2 yr
Battery Chemistry
Valve Regulated Lead Acid
Run Time - Full Load
5.5 min
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Input Current - Minimum
76.6 A
Plug Configuration
Hardwired
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH
External Battery Compatible
External Battery Pack Compatible
Operating Temperature - Minimum
32 Degrees F
Power Rating - Apparent
16 kVA
Battery Recharge Time
6 hr
Run Time - Half Load
13.5 min
Power Rating - Real
14.4 kW
Number of Outlets - Surge Only
0
Input Current - Maximum
92 A
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - UPS
0
Description
UPS System, Online Double Conversion, Power Rating 16 kVA, Wattage 14.4 kW, Input Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Output Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 13.5 min/5.5 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Hardwire, Automatic Volts Regulation Yes, Fax/Modem Line Protection No