Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 2.2kVA, On-Line/Double Conversion, Out: 200/220/230/240VAC In: 230VAC SUINT2200RTXL2UA

UPS System, 2.2kVA, On-Line/Double Conversion, Out: 200/220/230/240VAC In: 230VAC (Discontinued)

  • Mfr # SUINT2200RTXL2UA
  • Zoro # G6152946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT2200RTXL2UA
Zoro #
G6152946
UPC #
037332126511
Country of Origin
China

Dimensions

Depth
19.0 in
Width
17.5 in
Height
3.5 in
Cord Length
No Cord

Description

UPS System, On-Line/Double Conversion, Power Rating 2.20kVA, Wattage 1.60kW, Input Voltage 230V AC, Output Voltage 200V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 14 min/5 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration C13, C19, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17.5 in, Depth 19.0 in, Height 3.5 in, Cord Length No Cord

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.