Minimum Required Rack Depth with External Battery Pack (in.)
30.25
Primary UPS Height (mm)
88
UPS Power Module Dimensions (hwd, in.)
3.46 x 17.24 x 24.25
Input Cord Length (ft.)
10
Minimum Required Rack Depth without External Battery Pack (in.)
29.25
Minimum Required Rack Depth (inches)
28
Details
Item
UPS System
UPS Type
On-Line/Double Conversion
Power Rating
3kVA
Mounting
Rack/Tower
Wattage
2.5 kW
Input Voltage
120VAC
Output Voltage
100/110/115/120/127VAC
Backup Time (Half/Full Load)
15 min/6 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
7
Input Voltage - UPS Systems
120V AC
NEMA Plug Configuration
L5-30P
Mounting - UPS Systems
Rack/Tower
Automatic Volts Regulation
No
Special Features
Automatic Inverter Bypass, Cold Start Operation Supported, High Efficiency Economy Mode Operation, Hot Swappable Batteries, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
Fax/Modem Line Protection
No
VA Rating - UPS Systems
3.0 kVA
Footnotes
4,8
NEMA Receptacle Configuration
(1) L5-30R, (6) 5-15/20R
Display Type
LED
Hz
50/60 Hz
Outlet Type - UPS Systems
UPS/Surge
Watts - UPS Systems
2.5 kW
Output Voltage - UPS Systems
100V AC, 110V AC, 115V AC, 120V AC, 127V AC
Ports
EPO, RS232, USB
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
2.5kW
Phase
1
Transfer Time
0 msec
Includes
4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial and& EPO Cables
Standards
UL 1778
Input Current
24 A
Green Certification or Other Recognition
UL1778CSANOMFCC Part 15 Class A
Capacity - Batteries
3000 VA/2700 W
Backup/Run Time (Full Load)
4.80 Minute/13.80 Minute
Input Connection
NEMA 5-15P Plug
Battery Type
Valve Regulated Lead Acid (VRLA)
Nominal Output Voltage(s) Supported
100V; 110V; 115V; 120V; 127V
Included Mounting Accessory Description
Includes 4 post rackmount installation accessories
Output Volt Amp Capacity (VA)
3000
Power Factor
0.9
Overvoltage Correction
ONLINE MODE: 2% output voltage regulation during overvoltages to 150
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Battery Access
Front panel battery access door
Output kW Capacity (kW)
2.7
Battery Replacement Description
Hot-swappable, user replaceable batteries
High Voltage Transfer to Battery Power (Setpoint)
150
AC Suppression Response Time
Instantaneous
Battery Mode BTU / Hr. (Full Load)
1037
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports and modify the UPS Power Strategy settings download PowerAlert Local software at http://www.tripplite.com/poweralert
Recommended Electrical Service
30A 120V
Severe Undervoltage Correction
2% output voltage regulation during undervoltages to 70V (33-66% load) or 60V (under 33% load)
Rated input current (Maximum Load)
24A maximum
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications
Input Phase
Single-Phase
Low Voltage Transfer to Battery Power (Setpoint)
80V (100% load), 70V (66% load), 60V (33% load)
UPS Housing Material
Steel
Nominal Voltage Details
120V default
Expandable Runtime
Yes
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
Output Watt Capacity (Watts)
2700
Crest Factor
0.125694444444444
UPS AC Suppression Joule Rating
504
DC System Voltage (VDC)
72
Individually Controllable Load Banks
Yes
Output Capacity Details
INVERTER SHORT-CIRCUIT PROTECTION: Inverter short-circuit protection is electrically protected; OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% for 30 seconds, 150% for 10 seconds and >150% for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits of 120V±10%) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits of 120V±10%).
Output Voltage Regulation (Battery Mode)
+/- 2%
Grounding Lug
Includes back-panel grounding lug
Network Management Cards
WEBCARDLX
Relative Humidity
5 to 95%, non-condensing
UPS Certification Details
UL1778 5TH; CSA 22.2-107.3-14; FCC CLASS A; ENERGY STAR Version 2.0 Qualified
AC Mode BTU / Hr. (Full Load)
531
Frequency Compatibility
50 / 60 Hz
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Frequency Compatibility Details
Accepts 40 to 70Hz input frequency. Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start. Frequency conversion from 60 to 50 Hz -or- 50 to 60 Hz supported. Output capacity de-rates to 70% of normal levels during frequency conversion operation.
Communications Interface
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
Audible Noise
50 dBA max, front-side @ 1m
LED Indicators
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats
Output kVA Capacity (kVA)
3
Cooling Method
Fan
Load Management Receptacles
Two switchable three-outlet load banks
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
Battery Recharge Rate (Included Batteries)
Less than 8.1 hours from 10% to 90% (typical, full load discharge)
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
EMI / RFI AC Noise Suppression
Yes
Primary Form Factor
Rackmount
Output Circuit Breakers
20A (x2) - each breaker protects 3 5-15/20R outlets, L5-30R outlet is un-breakered
Communications Cable
USB and DB9 cabling included
Voltage Regulation Description
Online, double-conversion power conditioning
Output AC Waveform (AC Mode)
Pure Sine wave
AC Economy Mode Efficiency Rating (100% Load)
0.95
Output AC Waveform (Battery Mode)
Pure Sine wave
Output Receptacles
(6) 5-15/20R; (1) L5-30R
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Full Load Runtime (min.)
4.8 min. (2700w)
Half Load Runtime (min.)
13.8 min. (1350w)
Nominal Input Voltage(s) Supported
120V AC
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); Tower ( 2-9USTAND )
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Internal UPS Replacement Battery Cartridge
See RBC selector guide (replacement battery part number is also labeled on the internal battery door)
Output Voltage Regulation (Line Mode)
+/- 2%
UPS Certifications
ENERGY STAR Qualified; Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Audible Alarm
Audible alarm indicates power failure, low battery, overload, replace battery and EPO operation
AC Economy Mode BTU / Hr. (Full Load)
484.5
UPS Input Connection Type
L5-30P
Undervoltage Correction
2% output voltage regulation during undervoltages to 80V (66-100% load)
Automatic inverter bypass; Hot swappable batteries
Bypass Switch
Automatic
Serial Port
Yes
Additional Information
Front Panel LEDs: Line Power (Green), Online (Green), Bypass (Yellow), On Battery (Green), Overload (Red), Battery Low (Yellow)Alarms: Notification of Backup Operation, Low Battery Warning, Overload, UPS Fault, Input Voltage Out of Frequency, High Input Voltage
SmartOnline SU3000RTXL2U 3000VA Tower/Rack Mountable UPS, 4 Post Rack Mount Installation Brackets, PowerAlert Software CD and Cabling, Owner's Manual with Warranty Information
USB
Yes
Software Included
PowerAlert Software
Form Factor
Rack/Tower
Network Management
SNMP Manageable
Product Line
SmartOnline
Output Capacity (Watts)
2700
Grounding Details
Includes back-panel grounding lug
Installation Form Factors Supported with Included Accessories
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
1037
Description
UPS System, On-Line/Double Conversion, Power Rating 3 kVA, Wattage 2.5 kW, Input Voltage 120V AC, Output Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Backup Time (Half/Full Load) 15 min/6 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-30R, (6) 5-15/20R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 26 in, Height 4 in