UL1778 (USA), cUL (Canada), CE (Europe), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications
Operating Temp. Range
104°F (40°C)
Battery Type
Sealed Lead Acid (SLA)
Backup/Run Time (Full Load)
8 Minute/20 Minute
Capacity - Batteries
6000 VA/4200 W
Input Connection
NEMA 5-15P Plug
Housing Material
Steel
Maximum Operating Temperature
104°F (40°C)
Total Number of Expansion Slots
1
Product Name
SmartOnline SU6000RT3U UPS
Product Line
SmartOnline
Typical Battery Recharge Time
4 Hour
Backup/Run Time (Half Load)
20 Minute
Product Type
Double Conversion Online UPS
Battery Life
6 Year
Status Indicators
6 LED DISPLAY: line power, bypass, inverter, charger, output AC and battery operation. SELECTABLE LCD DISPLAY: input/output voltage, Hz, battery voltage and charge level and detailed warnings regarding all major UPS functions
Hot Swappable
Yes
Certifications & Standards
UL1778 (USA), cUL (Canada), CE (Europe), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications
Plug/Connector Type
Hardwired
Emergency Power OFF
Yes
Waveform Type
Sine Wave
Load Capacity
6000 VA/4200 W
Alarm
UPS Fault, Low Battery, Remote Shutdown, Overload, On Battery
Network Management
SNMP Manageable
Additional Information
True on-line, double conversion UPS provides pure, sine wave AC output at all times, Maintains continuous operation through blackouts, voltage fluctuations and surges with zero transfer time, Removes harmonic distortion, electrical impulses, frequency variations and other hard to solve power problems, 6000VA / 4200 watt power capacity with hardwire input / output connections, Accepts input voltages between 156 and 276, regulating output within 2% of selectable 200/208/220/230/240V and 120V AC output, Standard included 3U battery pack provides 25 minutes runtime at half load (3000VA) and 10 minutes at full load (6000VA), Expandable runtime with multiple external battery packs (part# BP240V10RT3U), Innovative design makes unit adaptable for rackmount, tower, or stacking applications, Power module and battery pack require only 3 rack spaces each (9U total rack space usage), DB9 serial port for network interface; SNMP compatible, Slot for optional SNMP/web card SNMP/Web card for accessory slot (SNMPWEBCARD), PowerAlert unattended shutdown software and 6 ft. network cable included, $250,000 Ultimate Lifetime connected equipment Insurance (USA & Canada Only), 2 year manufacturers product warranty, Diagnostic LEDs, Mounting hardware included with each 3U module for 4 post rackmount installation, 2 post telecom rack compatible with separate purchase 2POSTRMKIT accessory (3 required)
Battery Chemistry
Lead Acid
Package Contents
SmartOnline SU6000RT3U UPS, SU6000RT3U system includes 1 3U power module, 1 3U step-down isolation transformer and 1 3U battery pack, PowerAlert UPS management software and complete cabling, Mounting hardware to support each 3U module in 4 post rackmount enclos
Output Circuit Breakers
40A double-pole
UPS Housing Material
Steel
Input Circuit Breakers
40A double-pole
Primary Form Factor
Rackmount
Runtime Full Load (min.)
8 min. (4200w)
Alarm Cancel Operation
Alarm cancel switch
UPS Input Connection Description
3 wire single phase input (L1, L2, G); optional, country-specific backplates SUPDM12 (for 208v nominal), SUPDM14 (for 240v nominal), SUPDM16 (for 208v nominal) add low and high voltage outlets, plus L6-30P input cord
Recommended Electrical Service
30A 208V or 240V
UPS AC Suppression Response Time
Instantaneous
Low Voltage Transfer to Battery Power (Setpoint)
156
Output Capacity (VA)
6000
High Availability UPS Features
Automatic inverter bypass; Manual bypass switch; Hot swappable UPS power module; Hot swappable batteries
Communications Cable
DB9 cable included
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats (see manual)
Output Receptacles
Hardwire
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
1593
External Battery Pack Compatibility
BP240V10RT3U ; BP240V787C-1PH
AC Mode BTU / Hr. (Full Load)
1418
Output AC Waveform (AC Mode)
Pure Sine wave
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD )
UPS Input Connection Type
Hardwire
AC Mode Efficiency Rating (100% Load)
0.91
Nominal Input Voltage(s) Supported
208V AC; 240V AC
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 80% (typical, full load discharge)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Input Phase
Single-Phase
High Voltage Transfer to Battery Power (Setpoint)
276
Transfer Time (Economy Mode)
8ms. typical power failure response in optional economy mode
Cooling Method
Fan
Output Voltage Regulation (Battery Mode)
+/- 2%
Rated input current (Maximum Load)
30A
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Crest Factor
0.125694444444444
Frequency Compatibility
50 / 60 Hz
Relative Humidity
0 to 95%, non-condensing
Battery Replacement Description
Hot-swappable, user replaceable batteries
Frequency Compatibility Details
Output frequency matches input nominal on startup
DC System Voltage (VDC)
240
Output Capacity (Watts)
4200
Undervoltage Correction
2% output voltage regulation during undervoltages to 156
Power Factor
0.7
Output AC Waveform (Battery Mode)
Pure Sine wave
Nominal Output Voltage(s) Supported
120V; 208V; 240V
Output Voltage Regulation (Line Mode)
+/- 2%
EMI / RFI AC Noise Suppression
Yes
Overvoltage Correction
2% output voltage regulation during overvoltages to 276
Nominal Voltage Details
Voltage selection via front panel LCD interface
Output Capacity Details
Supports up to 102% load continuously in double conversion mode, 102 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 90% or less
Voltage Regulation Description
Online, double-conversion power conditioning
Runtime Half Load (min.)
20 min. (2100w)
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Output Isolation Transformer
120V output includes load isolation transfomer protection
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Expandable Runtime
Yes
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled transformer includes bypass switch to enable hot-swap UPS power module replacement
Network Monitoring Port Description
RS232 and contact closure communications are located on two separate DB9 ports
Included Mounting Accessory Description
3 sets of adjustable 4 post rack rails included (for UPS, transformer and battery pack components); 2-9USTAND tower kit included (supports up to 9U in tower format)
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - Surge Only
3
Run Time - Full Load
8 min
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Plug Configuration
Hardwired
Receptacle Configuration
Hardwired
Transfer Time - Maximum
0 msec
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH
Frequency
50/60 Hz
Number of Outlets - UPS
3
Operating Temperature - Minimum
32 Degrees F
Battery Recharge Time
6 hr
Includes Battery
Battery Included
Input Current - Maximum
30 A
Manufacturer Warranty
2 yr
Run Time - Half Load
20 min
Output Ports Included
DB9 Serial, EPO, SNMP
Power Rating - Apparent
6 kVA
Power Rating - Real
4.2 kW
External Battery Compatible
External Battery Pack Compatible
Description
UPS System, Online Double Conversion, Power Rating 6 kVA, Wattage 4.2 kW, Input Voltage 208V AC, 240V AC, Output Voltage 120V AC, 208V AC, 240V AC, Backup Time (Half/Full Load) 20 min/8 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 3, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 26 in, Height 5 in