Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 1kVA, On-Line/Double Conversion, Out: 100/110/120VAC In: 120VAC SU1000XLA

UPS System, 1kVA, On-Line/Double Conversion, Out: 100/110/120VAC In: 120VAC (Discontinued)

  • Mfr # SU1000XLA
  • Zoro # G6127913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1000XLA
Zoro #
G6127913
UPC #
037332126559
Country of Origin
China

Dimensions

Depth
13 in
Width
7 in
Cord Length
No Cord
Height
10 in

Description

UPS System, On-Line/Double Conversion, Power Rating 1 kVA, Wattage 800 W, Input Voltage 120V AC, Output Voltage 100V AC, 110V AC, 120V AC, Backup Time (Half/Full Load) 14 min/4.5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 7 in, Depth 13 in, Height 10 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.