Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 3kVA, On-Line/Double Conversion, Out: 220/230/240VAC In: 220/230/240VAC SUINT3000XL

UPS System, 3kVA, On-Line/Double Conversion, Out: 220/230/240VAC In: 220/230/240VAC (Discontinued)

  • Mfr # SUINT3000XL
  • Zoro # G9415287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT3000XL
Zoro #
G9415287
UPC #
037332128607
Country of Origin
China

Dimensions

Cord Length
6 ft
Width
5.5 in
Height
14.7 in
Depth
16.7 in

Description

UPS System, On-Line/Double Conversion, Power Rating 3.00kVA, Wattage 2.10kW, Input Voltage 220V AC, 230V AC, 240V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 14 min/5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration C13, NEMA Plug Configuration C20, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 5.5 in, Depth 16.7 in, Height 14.7 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.