Power Strip, Surge, 8 Outlet(s) 5-15R, 5-15p, 6 ft.

  • Mfr # INTERNET550SER

  • Zoro # G6069761


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Overall Height
4.13 in
Number of Outlets
8
Overall Width
4.33 in
Overall Depth
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET550SER
Zoro #
G6069761
UPC #
037332123466
Country of Origin
Viet Nam

Dimensions

Overall Height
4.13 in
Overall Width
4.33 in
Overall Depth
7.2 in
Cord Length
6 ft.
Depth
11 in
Width
6 in
Height
3 in
UPS Power Module Dimensions (hwd, in.)
4.13 x 4.33 x 7.28
Power Cord Length
5 ft

Details

Type
Surge
Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15p
Display Type
No Display
Item
Power Strip
NEMA Plug Configuration
5-15p
Includes
Interface Cable
Watts
300W
Input Current
10 A
Backup Time (Half/Full Load)
11.5 min/3 min
Transfer Time
2 to 4 msec
Automatic Volts Regulation
No
Footnotes
DB9 and TEL/DSL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
VA Rating - UPS Systems
550.0 VA
Output Voltage - UPS Systems
115V AC, 120V AC
UPS Type
Standby
Output Voltage
110 V, 115 V, 120 V
Outlet Type
UPS/Surge
Ports
DB9, TEL/DSL
Special Features
Cold Start Operation Supported
Hz
60 Hz
Phase
Single
Mounting - UPS Systems
Desktop/Tower
Input Voltage
120 V AC
NEMA Receptacle Configuration
5-15R
Power Rating
550VA
Watts - UPS Systems
300.0 W
Fax/Modem Line Protection
Yes
Input Voltage - UPS Systems
120V AC
Mounting
Desktop, Tower, Wall
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Outlet Type - UPS Systems
UPS/Surge
Medical Grade
Not Medical Grade Approved
Green Certification or Other Recognition
RoHS
Wattage
300 W
Operating Temp. Range
122°F (50°C)
Capacity - Batteries
550 VA/300 W
Input Connection
NEMA 5-15P Plug
Housing Material
ABS
Battery Recharge Rate (Included Batteries)
6.5 hours (10% to 90%)
Output Volt Amp Capacity (VA)
550
DC System Voltage (VDC)
12
Input Phase
Single-Phase
Output Watt Capacity (Watts)
300
Communications Cable
DB9 serial interface cable included
EMI / RFI AC Noise Suppression
Yes
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Individually Controllable Load Banks
No
UPS AC Suppression Response Time
Instantaneous
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
High Voltage Transfer to Battery Power (Setpoint)
145
UPS AC Suppression Joule Rating
316
Input Circuit Breakers
7A
Communications Interface
DB9 Serial
Nominal Input Voltage(s) Supported
120V AC
High Availability UPS Features
Battery Independent Restart
Frequency Compatibility
50 / 60 Hz
Output Voltage Regulation (Battery Mode)
120V (±10%)
Operating Elevation (ft.)
Up to 10,000 ft.
Operating Elevation (m)
Up to 3000m
Nominal Voltage Details
120v nominal output in battery mode
Output AC Waveform (AC Mode)
Pure sine wave
Half Load Runtime (min.)
5 min. (150w)
Expandable Runtime
No
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Output AC Waveform (Battery Mode)
PWM sine wave
Low Voltage Transfer to Battery Power (Setpoint)
95
Output Receptacles
(8) 5-15R
UPS Output Receptacles (Surge Suppression Only)
4 UPS outlets, 4 surge-only outlets
Full Load Runtime (min.)
1.2 min. (300w)
Output Voltage Regulation (Line Mode)
120V (±20%)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
LED Indicators
1 Status LED reports operating mode and fault status
Receptacle Detail
8 x NEMA 5-15R
Maximum Operating Temperature
122°F (50°C)
Dataline Protection
RJ-11
Surge Energy Rating
316 J
Product Type
Standby UPS
Package Contents
Internet Offce INTERNET550SER 550VA Wall-mountable Cabinet UPS, DB9 serial cable for use with PowerAlert UPS monitoring software, Instruction manual and warranty information
Form Factor
Cabinet
Load Capacity
550 VA/300 W
Typical Battery Recharge Time
4 Hour
Waveform Type
Pulse-width Modulated Sine Wave
UPS Applications
Computer/Peripherals; Retail/Point of Sale; Hospitality
Output Capacity (Watts)
300
Output Capacity (VA)
550
Package Includes
INTERNET550SER 550VA 300W 120V Standby UPS with 8 Outlets;DB9 serial interface cable;Owner's manual
Internal UPS Replacement Battery Cartridge
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your INTERNET550SER has no battery access door, please contact a local electronics repair technician to source and install a matching replacement battery; If your INTERNET550SER UPS does have a battery replacement door and the original battery inside has a rating of 12V 3.6AH, please order Tripp Lite replacement battery Model Number RBC36H
Visible Indicator Light Conditions
Fault
Surge Suppression Rating
316 J
Number of Outlets - Surge Only
4
Automatic Voltage Regulation
No Automatic Voltage Regulation
Output Ports Included
DB9 Serial
Includes Battery
Battery Included
Input Current - Maximum
6 A
Transfer Time - Maximum
10 msec
Data Line Protection
Includes Data Line Surge Protection
Operating Temperature - Minimum
32 Degrees F
External Battery Compatible
Not External Battery Pack Compatible
Replacement Battery Part Number
RBC36H
Power Rating - Real
300 W
Battery Chemistry
Valve Regulated Lead Acid
Run Time - Full Load
1.2 min
Number of Outlets - UPS
4
Manufacturer Warranty
3 yr Limited
Transfer Time - Minimum
6 msec
Power Rating - Apparent
550 VA
Run Time - Half Load
5 min
Frequency
50/60 Hz
Audible Alarm Conditions
Low Battery, Overload, Replace Battery
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
6.5 hr

Description

UPS System, Standby, Power Rating 550 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11.5 min/3 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 6 in, Depth 11 in, Height 3 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.