UPS System, 600VA, Standby, Out: 110/115/120V AC In: 120V AC

  • Mfr # INTERNET600U

  • Zoro # G6094907


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
600VA
Mounting
Desktop/Tower
Wattage
325 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET600U
Zoro #
G6094907
UPC #
037332139504
Country of Origin
Viet Nam

Dimensions

Depth
11 in
Height
3 in
Width
11 in
Cord Length
6 ft
Overall Width
4.33 in
Overall Height
4.13 in
Primary UPS Depth (mm)
185
UPS Power Module Dimensions (hwd, in.)
4.13 x 4.33 x 7.28
Primary UPS Height (mm)
105
UPS Input Cord Length (ft.)
5
Overall Depth
7.2 in
Power Cord Length
5 ft

Details

Item
UPS System
UPS Type
Standby
Power Rating
600VA
Mounting
Desktop/Tower
Wattage
325 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
4.5 min/1 min
Outlet Type
(4) Surge; (4) UPS/Surge
Medical Grade
No
Number of Outlets
8
Fax/Modem Line Protection
Yes
Special Features
Cold Start Operation Supported
Input Current
10 A
Hz
60 Hz
Ports
TEL/DSL, USB
VA Rating - UPS Systems
600.0 VA
Includes
USB Cables
Automatic Volts Regulation
No
NEMA Receptacle Configuration
(10) 5-15R
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Phase
Single
Display Type
No Display
Transfer Time
2 to 4 msec
NEMA Plug Configuration
5-15P
Footnotes
USB and TEL/DSL
Capacity - Batteries
600 VA/300 W
Input Connection
NEMA 5-15P Plug
Battery Type
VRLA
Housing Material
ABS
Input Circuit Breakers
7A
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Audible Alarm
Alarm reports low-battery, fault, overload and replace battery conditions
High Voltage Transfer to Battery Power (Setpoint)
145
Output Watt Capacity (Watts)
325
Low Voltage Transfer to Battery Power (Setpoint)
95
Operating Elevation (ft.)
Up to 10,000 ft.
UPS AC Suppression Joule Rating
316
UPS AC Suppression Response Time
Instantaneous
Output Volt Amp Capacity (VA)
600
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Output AC Waveform (Battery Mode)
PWM sine wave
Battery Replacement Description
Replaceable internal batteries (see manual)
Rated input current (Maximum Load)
6A
Battery Recharge Rate (Included Batteries)
6.5 hours (10% to 90%)
Included Mounting Accessory Description
Wallmount installation supported using keyhole mounting tabs
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Communications Cable
USB interface cable included
Relative Humidity
0 to 90%, non-condensing
Nominal Input Voltage(s) Supported
120V AC
DC System Voltage (VDC)
12
Primary Form Factor
Desktop
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Switches
Switch controls power off/on status
UPS Certification Details
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS B; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
UPS Certifications
Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Half Load Runtime (min.)
4.5 min. (162.5w)
Battery Access
Battery access door
LED Indicators
1 Status LED reports operating mode and fault status
Operating Elevation (m)
Up to 3000m
EMI / RFI AC Noise Suppression
Yes
Full Load Runtime (min.)
1 min. (325w)
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
AC Mode BTU / Hr. (Full Load)
13.1
Expandable Runtime
No
Output Voltage Regulation (Line Mode)
120V (±20%)
Recommended Electrical Service
15A 120V
Output Voltage Regulation (Battery Mode)
120V (±10%)
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
AC Mode Efficiency Rating (100% Load)
>98%
Communications Interface
USB (HID enabled)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
High Availability UPS Features
Battery Independent Restart
Input Phase
Single-Phase
Individually Controllable Load Banks
No
Software Included
PowerAlert UPS Monitoring Software
Protection Type
Black Out, Brownout, Surge
Load Capacity
600 VA/300 W
Surge Energy Rating
316 J
USB
Yes
Typical Battery Recharge Time
4 Hour
Form Factor
Mini Desktop
Additional Information
Appearance: Attractive black ultra-compact housingOutput voltage regulation: Line Mode: Passes sine wave line voltage from 100-141V to connected equipment unchanged, Battery Mode: PWM sine wave output 115V +/-5%Output frequency regulation: Line Mode: Passes line frequency of 60Hz +/-10%, Battery Mode: Inverter output regulated to 60zHz +/-0.5Hz
Package Contents
Internet Office INTERNET600U 600VA Mini Desktop UPS, INTERNET600U standby UPS system, USB cable for use with PowerAlert UPS monitoring software, Instruction manual and warranty information
Dataline Protection
RJ-11
Output Capacity (Watts)
325
Product Certifications
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
Product Compliance
FCC Part 15 Class B (USA)
Output Capacity (VA)
600
Internal UPS Replacement Battery Cartridge
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your INTERNET600U has no battery access door, please contact a local electronics repair technician to source and install a matching replacement battery; If your INTERNET600U UPS does have a battery replacement door and the original battery inside has a rating of 12V 3.6AH, please order Tripp Lite RBC36H replacement battery.
UPS Applications
Computer/Peripherals; Retail/Point of Sale; Hospitality
Package Includes
INTERNET600U 600VA 325W 120V Standby UPS with 10 Outlets;USB cable;Owner's manual
Audible Alarm Conditions
Low Battery, Overload, Replace Battery
Transfer Time - Maximum
10 msec
Operating Temperature - Maximum
104 Degrees F
Plug Configuration
5-15P
Number of Outlets - Surge Only
5
Visible Indicator Light Conditions
Fault
External Battery Compatible
Not External Battery Pack Compatible
Replacement Battery Part Number
RBC36H
Power Rating - Apparent
600 VA
Receptacle Configuration
5-15R
Output Ports Included
USB
Frequency
50/60 Hz
Manufacturer Warranty
3 yr Limited
Transfer Time - Minimum
6 msec
Includes Battery
Battery Included
Input Current - Maximum
6 A
Battery Recharge Time
6.5 hr
Surge Suppression Rating
316 J
Run Time - Full Load
1 min
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Minimum
32 Degrees F
Data Line Protection
Includes Data Line Surge Protection
Power Rating - Real
300 W
Number of Outlets - UPS
5
Automatic Voltage Regulation
No Automatic Voltage Regulation

Description

UPS System, Standby, Power Rating 600 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 9.9 min/3.4 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 6 in, Depth 11 in, Height 3 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.