Output Voltage
115/120VAC
Backup Time (Half/Full Load)
10 min/3 min
Outlet Type
(4) Surge, (4) UPS/Surge
VA Rating - UPS Systems
650.0 VA
Standards
CSA, ENERGY STAR Qualified, FCC Part 15 Category B (EMI), FCC Part 68 / Industries Canada (telecommunications), NOM, ROHS (Restriction of Hazardous Substances), UL 1778
Watts - UPS Systems
325.0 W
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Mounting - UPS Systems
Desktop/Tower
Output Voltage - UPS Systems
115V AC, 120V AC
Input Voltage - UPS Systems
120V AC
Fax/Modem Line Protection
Yes
Transfer Time
3 msec from Battery to AC, 6 msec from AC to Battery
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
NEMA Plug Configuration
5-15p
Outlet Type - UPS Systems
(4) Surge, (4) UPS/Surge
Automatic Volts Regulation
No
NEMA Receptacle Configuration
5-15R
Input Connection
6 ft Cord with NEMA 5-15P Plug
Output AC Waveform (AC Mode)
Sine wave
Rated input current (Maximum Load)
10A
Primary Form Factor
Desktop
UPS Output Receptacles (Surge Suppression Only)
4 UPS outlets, 4 surge-only outlets
Output Voltage Regulation (Battery Mode)
+/- 5%
Individually Controllable Load Banks
No
AC Mode Efficiency Rating (100% Load)
0.99
DC System Voltage (VDC)
12
Recommended Electrical Service
15A 120V
Input Circuit Breakers
10A
Alarm Cancel Operation
Alarm-cancel switch temporarily silences alarm during a power failure; Silent-alarm mode setting is available as an LCD settable option
Front Panel LCD Display
Front panel LCD reports Input voltage, Output voltage, Estimated runtime, Load percentage, Load wattage and Battery charge percentage; Also supports configuration of ECO energy-saving feature, alarm silence mode, LCD brightness, information display scrolling and UPS self-test operation
Low Voltage Transfer to Battery Power (Setpoint)
99
Half Load Runtime (min.)
5.3 min. (160w)
PowerAlert Software
For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
UPS Certifications
Meets FCC Part 15 Category B (EMI); Meets FCC Part 68 / Industrie Canada (telecommunications); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Output Watt Capacity (Watts)
325
Communications Interface
USB (HID enabled)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Output AC Waveform (Battery Mode)
PWM sine wave
Frequency Compatibility
60 Hz
High Voltage Transfer to Battery Power (Setpoint)
139
Communications Cable
RJ to USB interface cable included
Audible Alarm
Audible alarm indicates power-failure and overload status
Switches
Set of two switches offers complete UPS control; ON / OFF / MODE switch offers UPS power off/on control and LCD screen mode selection; MUTE / SELECT button momentarily silences alarm during a power failure and value selection for LCD interface options
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Output Receptacles
(8) 5-15R
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Nominal Voltage Details
115v nominal output in battery mode
UPS AC Suppression Joule Rating
420
UPS AC Suppression Response Time
Instantaneous
UPS Housing Material
Plastic
EMI / RFI AC Noise Suppression
Yes
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Relative Humidity
0 to 95%, non-condensing
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out)
UPS Input Connection Type
5-15P; Right-Angled
Output Volt Amp Capacity (VA)
650
AC Mode BTU / Hr. (Full Load)
17
Nominal Input Voltage(s) Supported
120V AC
Product Name
650VA Ultra-compact Green LCD UPS Systm
Receptacle Detail
8 x NEMA 5-15R
Certifications & Standards
UL1778, FCC Part 15 Category B (EMI), FCC Part 68
Form Factor
Desktop, Wall Mountable
Backup/Run Time (Half Load)
10 Minute
Plug/Connector Type
NEMA 5-15P
Load Capacity
650 VA/325 W
Backup/Run Time (Full Load)
3 Minute
Package Contents
ECO650LCD 650 VA Desktop UPS, USB Cable, Instructional Manual
Protection Type
Surge, Black Out
Dataline Protection
RJ-11