
USB 2.0 A FEMALE TO USB MOTHERBOARD 4-PIN IDC HEADER CABLE 6 IN
Mfr # U024-06N-IDC
Zoro # G614878337
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
End 1 Connection Type
USB 2.0 Type A - Female
Cable Length
6 in
End 2 Connection Type
IDC USB Header
Color
Black
Cable Type
IDC/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-06N-IDC
Zoro #
G614878337
UPC #
37332185457
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
IDC USB Header
Color
Black
Cable Type
IDC/USB
Conductor
Copper
Connector on Second End Details
1 x 4-pin IDC USB Header
Device Supported
Motherboard
Connector on First End Details
1 x USB 2.0 Type A - Female
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.