Zoro Homepage

USB 2.0 ALL-IN-ONE KEYSTONE/PANEL MOUNT COUPLER CABLE F/F, ANGLED CONNECTOR, W

  • Mfr # U060-001-KPA-WH

  • Zoro # G314878316


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

End 1 Connection Type
USB 2.0 Type A - Female
Cable Length
1 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
White
Features
Molded, Tight Buffer, Strain Relief, EMI/RF Protection, Corrosion Resistant, Rugged, Flexible, Angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U060-001-KPA-WH
Zoro #
G314878316
UPC #
37332209917
Country of Origin
China

Dimensions

Cable Length
1 ft
Wire Size
28/24 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Color
White
Features
Molded, Tight Buffer, Strain Relief, EMI/RF Protection, Corrosion Resistant, Rugged, Flexible, Angled Connector
Cable Type
USB
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Device Supported
Home Theater System, Motherboard
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Female
American Wire Gauge
28/24 AWG
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.