USB 2.0 Cable, A/B Repeater, M/M, 25"
Mfr # U042-025
Zoro # G5192367
product price: $29.19
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Features
Repeater, Active
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U042-025
Zoro #
G5192367
UPC #
037332176622
Country of Origin
China
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Features
Repeater, Active
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Cable Type
USB
End 2 Connection Type
USB 2.0 Type B - Male
Color
Silver
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Printer
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Description
USB 2.0 Cable,A/B Repeater,M/M,25 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.