Zoro Homepage

USB 2.0 Cable, Active Repeater, M/F, 10m

  • Mfr # U026-10M

  • Zoro # G5192489


product price: $37.69
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Network (RJ-45)
Yes
Maximum Operating Distance
32.81 ft
Overall Length
32.8 ft
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U026-10M
Zoro #
G5192489
UPC #
037332173263
Country of Origin
China

Dimensions

Overall Length
32.8 ft

Details

Item
Signal Amplifier
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Network (RJ-45)
Yes
Maximum Operating Distance
32.81 ft
Environmentally Friendly
Yes

Description

USB 2.0 Cable,Active Repeater,M/F,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.