Zoro Homepage

USB 2.0 Cable, Active Repeater, M/F, 20m

  • Mfr # U026-20M

  • Zoro # G5192470


product price: $59.89
/ea

Key Features

Cable Length
65.60 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Overall Length
65.61 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U026-20M
Zoro #
G5192470
UPC #
037332167668
Country of Origin
China

Dimensions

Cable Length
65.60 ft
Overall Length
65.61 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Strain Relief, Active
USB Specification
2.0
Standards
CE, EMC, RoHS, UKCA
Cable Type
USB
Product Type
USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 2.0 Type A - Female
Device Supported
USB Hub
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male

Description

USB Cable, USB Specification 2.0, Color Black, CE, EMC, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.