Zoro Homepage

USB 2.0 Cable, Hi-Speed A, Micro B, M/M, 3ft

  • Mfr # U050-003

  • Zoro # G5192358


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

End 1 Connection Type
Type A
End 2 Connection Type
Micro B
Overall Length
36 in
Color
Black
Standards
CE, RoHS, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U050-003
Zoro #
G5192358
UPC #
037332147974
Country of Origin
China

Dimensions

Overall Length
36 in

Details

Item
USB Cable
End 1 Connection Type
Type A
End 2 Connection Type
Micro B
Color
Black
Standards
CE, RoHS, UKCA
USB Specification
2.0
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480 MBps

Description

USB Cable, USB Specification 2.0, Color Black, CE, RoHS, UKCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.