USB 2.0 Cable, Hi-Speed A, Micro B, M/M, 6ft
Mfr # U050-006
Zoro # G5192349
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Environmentally Friendly
Yes
Package Contents
USB to Micro-USB Cable, 6ft. USB 2.0 A-Male to Micro-B Male
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U050-006
Zoro #
G5192349
UPC #
037332147967
Country of Origin
China
Details
Item
Data Transfer Cable
Environmentally Friendly
Yes
Package Contents
USB to Micro-USB Cable, 6ft. USB 2.0 A-Male to Micro-B Male
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Micro USB Type B - Male
Conductor
Copper
End 2 Connection Type
Micro USB Type B - Male
Description
USB 2.0 Cable,Hi-Speed A,Micro B,M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.