Zoro Homepage

USB 2.0 Cable, Hi-Speed A, MicroB, M/M, 10ft

  • Mfr # U050-010

  • Zoro # G5192330


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U050-010
Zoro #
G5192330
UPC #
037332160508
Country of Origin
China

Details

Item
Data Transfer Cable
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
End 2 Connection Type
Micro USB 2.0 Type B - Male
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB 2.0 Cable,Hi-Speed A,MicroB,M/M,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.