USB 2.0 Cable, Hi-Speed, A, panel B, M/F, 6"
Mfr # U024-06N-PM
Zoro # G5192507
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Cable Length
6"
Color
Black
Features
Molded
Cable Type
USB
Product Type
Data Transfer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-06N-PM
Zoro #
G5192507
UPC #
037332178459
Country of Origin
China
Dimensions
Cable Length
6"
Details
Item
Data Transfer Cable
Color
Black
Features
Molded
Cable Type
USB
Product Type
Data Transfer Cable
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Conductor
Copper
Device Supported
Motherboard
Environmentally Friendly
Yes
Description
USB 2.0 Cable,Hi-Speed,A,panel B,M/F,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.