USB 2.0 Cable, Hi-Speed A/B, M/M, 3ft
Mfr # U021-003
Zoro # G5192665
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Cable Length
3 ft
Color
Black
Cable Type
USB
Product Type
Data Transfer Cable
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U021-003
Zoro #
G5192665
UPC #
037332119421
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
Color
Black
Cable Type
USB
Product Type
Data Transfer Cable
Conductor
Copper
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Package Contents
USB 2.0 Cable
Connector on Second End Details
1 x USB 2.0 Type B - Male
Description
USB 2.0 Cable,Hi-Speed A/B,M/M,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.