Zoro Homepage

USB 2.0 Cable, Hi-Speed, B, panel B, M/F, 1ft

  • Mfr # U025-001-PM

  • Zoro # G5192498


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Cable Length
1 ft
Color
Black
Cable Type
USB
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U025-001-PM
Zoro #
G5192498
UPC #
037332178473
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
USB 2.0 Cable,Hi-Speed,B,panel B,M/F,1ft
Color
Black
Cable Type
USB
Shielding
Yes

Description

USB 2.0 Cable,Hi-Speed,B,panel B,M/F,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.