Zoro Homepage

USB 2.0 Cable, Hi-Speed, M/F, 3ft

  • Mfr # U024-003

  • Zoro # G5192577


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Cable Length
3 ft
Color
Black
Features
Molded
Cable Type
USB
Product Type
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U024-003
Zoro #
G5192577
UPC #
037332176660
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
USB 2.0 Cable,Hi-Speed,M/F,3ft
Color
Black
Features
Molded
Cable Type
USB
Product Type
Data Transfer Cable
Shielding
Yes

Description

USB 2.0 Cable,Hi-Speed,M/F,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.