Zoro Homepage

USB 2.0 Cable, Hi-Speed, Micro B-C, M/M, 6ft

  • Mfr # U040-006-MICRO

  • Zoro # G5192391


product price: $9.99
/ea

Key Features

Cable Length
6 ft
Color
Black
Features
Molded
Cable Type
USB
Product Type
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-006-MICRO
Zoro #
G5192391
UPC #
037332188595
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
USB 2.0 Cable,Hi-Speed,Micro B-C,M/M,6ft
Color
Black
Features
Molded
Cable Type
USB
Product Type
Data Transfer Cable
Shielding
Yes

Description

USB 2.0 Cable,Hi-Speed,Micro B-C,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.