USB 2.0 Cable, Hi-Speed, Type A-C, M/M, 3ft
Mfr # U038-003
Zoro # G5192437
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Overall Length
36 in
Color
Black
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-003
Zoro #
G5192437
UPC #
037332188564
Country of Origin
Viet Nam
Dimensions
Overall Length
36 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Standards
REACH, RoHS
USB Specification
2.0
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type C - Male
Device Supported
Computer, Notebook, Ultrabook
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Features
Strain Relief, Molded
Connector Plating
Nickel
Contact Plating
Gold
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB Cable, USB Specification 2.0, Color Black, REACH, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.