Zoro Homepage

USB 2.0 Cable, Hi-Speed, Type A-C, M/M, 6ft

  • Mfr # U038-006

  • Zoro # G5192428


product price: $12.49
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Overall Length
6 ft
Color
Black
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U038-006
Zoro #
G5192428
UPC #
037332188571
Country of Origin
Viet Nam

Dimensions

Overall Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
PVC
Standards
CE, FCC, REACH, RoHS
USB Specification
2.0
Product Type
Standard USB Cable
Data Transfer Speed
480-Mbit/s
Cable Shape
Round
End 1 Number of Connections
1
End 2 Number of Connections
1
Features
Molded
Connector Plating
Nickel
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB Cable, USB Specification 2.0, Color Black, CE, FCC, REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.