Zoro Homepage

USB 2.0 Cable, Hi-Speed, Type B-C, M/M, 6ft

  • Mfr # U040-006

  • Zoro # G5192419


product price: $10.49
/ea

Key Features

Cable Length
6 ft
Color
Black
Features
Molded
Cable Type
USB
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-006
Zoro #
G5192419
UPC #
037332188588
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
USB 2.0 Cable,Hi-Speed,Type B-C,M/M,6ft
Color
Black
Features
Molded
Cable Type
USB
Shielding
Yes

Description

USB 2.0 Cable,Hi-Speed,Type B-C,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.