
USB 2.0 Cable, OTG, ComboA, Micro B, M/F, 7"
Mfr # U050-07N-OTG
Zoro # G5192321
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Cable Length
7"
Color
Black
Cable Type
USB
Environmentally Friendly
Yes
Device Supported
Smartphone, Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U050-07N-OTG
Zoro #
G5192321
UPC #
037332188366
Country of Origin
China
Dimensions
Cable Length
7"
Details
Item
Data Transfer Cable
Color
Black
Cable Type
USB
Environmentally Friendly
Yes
Device Supported
Smartphone, Tablet
Connector on First End Details
1 x Micro USB 2.0 Type B - Male, 1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
End 1 Connection Type
Micro USB 2.0 Type B - Male, USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Description
USB 2.0 Cable,OTG,ComboA,Micro B,M/F,7 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.