Zoro Homepage
This item is Discontinued.
Tripp Lite USB 2.0 Cable, Panel, IDC, Type-A, F/F, 1ft U024-001-5P-PM

USB 2.0 Cable, Panel, IDC, Type-A, F/F, 1ft (Discontinued)

  • Mfr # U024-001-5P-PM
  • Zoro # G5192586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U024-001-5P-PM
Zoro #
G5192586
UPC #
037332191106
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
USB 2.0 Cable,Panel,IDC,Type-A,F/F,1ft
Color
Black
Cable Type
IDC/USB
Features
Strain Relief, Corrosion Resistant, Molded, Flexible
Product Type
Data Transfer Cable
Shielding
Yes

Description

USB 2.0 Cable,Panel,IDC,Type-A,F/F,1ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.