
USB 2.0 Cable USB Type C to USB C 3A Rating, USB-IF Cert M/M 3ft
Mfr # U040-C03-C
Zoro # G6775397
product price: $13.39
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Features
Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-C03-C
Zoro #
G6775397
UPC #
037332221544
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Features
Reversible
Cable Type
USB
Device Supported
Wall Charger, Ultrabook, Tablet, Hard Drive, Docking Station, Notebook, Chromebook, MacBook, Flash Drive, Hub, Smartphone
Environmentally Friendly
Yes
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type C - Male
American Wire Gauge
30/22 AWG
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Contact Plating
Gold
Color
Black
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
USB 2.0 Cable USB Type C to USB C 3A Rat
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.