Zoro Homepage

USB 2.0 Hi-Speed A to 5Pin Mini-B Cable Gold M/M 6FT 6ft

  • Mfr # U030-006

  • Zoro # G6775449


product price: $5.49
/ea
Sold in multiples of 3 for $16.47

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Includes
USB 2.0 A to 5-Pin Mini B Gold Cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U030-006
Zoro #
G6775449
UPC #
037332221568
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Includes
USB 2.0 A to 5-Pin Mini B Gold Cable
Color
Black
Features
Molded
Standards
USB-if 2.0
Cable Type
USB
Conductor
Copper
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Package Contents
USB 2.0 A to 5-Pin Mini B Gold Cable

Description

USB 2.0 Hi-Speed A to 5Pin Mini-B Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.