
USB 2.0 Hi-Speed A to Micro-B-USB Cable Coiled M/M 6FT 6ft
Mfr # U050-006-COIL
Zoro # G6775406
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Molded, Flexible, Coiled, Tangle-free, EMI/RF Protection, Noise Protection, Rugged
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U050-006-COIL
Zoro #
G6775406
UPC #
037332212917
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Molded, Flexible, Coiled, Tangle-free, EMI/RF Protection, Noise Protection, Rugged
Cable Type
USB
Environmentally Friendly
Yes
American Wire Gauge
28/24 AWG
Device Supported
Tablet, Smartphone, Notebook, Digital Camera
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Description
USB 2.0 Hi-Speed A to Micro-B-USB Cable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.