Zoro Homepage

USB 2.0 HI-SPEED A TO MINI-B CABLE A TO 5PIN MINI-B, M/M 3-FT.

  • Mfr # U030-003

  • Zoro # G714877421


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U030-003
Zoro #
G714877421
UPC #
37332160539
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Features
Molded
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.