
USB 2.0 HI-SPEED A TO MINI-B CABLE A TO 5PIN MINI-B M/M 6-FT.
Mfr # U030-006
Zoro # G314878583
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Includes
USB 2.0 A to 5-Pin Mini B Gold Cable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U030-006
Zoro #
G314878583
UPC #
37332128089
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Includes
USB 2.0 A to 5-Pin Mini B Gold Cable
Color
Black
Cable Type
USB
Features
Molded
Standards
USB-if 2.0
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor Material
Copper
Package Contents
USB 2.0 A to 5-Pin Mini B Gold Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.