
USB 2.0 HI-SPEED A/B ACTIVE REPEATER CABLE M/M 25-FT.
Mfr # U042-025
Zoro # G114877854
product price: $32.85
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
25 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Silver
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U042-025
Zoro #
G114877854
UPC #
37332176622
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Silver
Cable Type
USB
Features
Repeater, Active
Device Supported
Printer
Conductor
Copper
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.