Zoro Homepage

USB 2.0 HI-SPEED A/B ACTIVE REPEATER CABLE M/M, 30-FT.

  • Mfr # U042-030

  • Zoro # G014878180


product price: $32.75
/ea

Key Features

Cable Length
30 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
White
Features
Repeater, EMI/RF Protection, Strain Relief, Flexible, Active, Corrosion Resistant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U042-030
Zoro #
G014878180
UPC #
37332206947
Country of Origin
China

Dimensions

Cable Length
30 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
White
Features
Repeater, EMI/RF Protection, Strain Relief, Flexible, Active, Corrosion Resistant, Molded
Cable Type
USB
Connector Plating
Nickel
Connector on Second End Details
(1) USB 2.0 Type B - Male
Connector on First End Details
(1) USB 2.0 Type A - Male
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Device Supported
Printer, Scanner, Hub
Data Transfer Speed
480 Mbit/s
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.