
USB 2.0 Hi-Speed A/B Cable M/M 28/24 AWG 480 Mbps Beige 10FT 10ft
Mfr # U022-010-BE
Zoro # G6775458
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Noise Protection, Strain Relief, Rugged, EMI/RF Protection, Flexible, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-010-BE
Zoro #
G6775458
UPC #
037332213952
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Noise Protection, Strain Relief, Rugged, EMI/RF Protection, Flexible, Molded
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male
Contact Plating
Gold
American Wire Gauge
28/24 AWG
Connector Plating
Gold
Device Supported
Notebook, Scanner, Printer
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Beige
Description
USB 2.0 Hi-Speed A/B Cable M/M 28/24 AWG
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.