
USB 2.0 Hi-Speed A/B Cable M/M 28/24 AWG 480 Mbps Beige 15FT 15ft
Mfr # U022-015-BE
Zoro # G6775424
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Cable Length
15.09 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Rugged, Strain Relief, EMI/RF Protection, Flexible, Molded, Noise Protection
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-015-BE
Zoro #
G6775424
UPC #
037332191670
Country of Origin
China
Dimensions
Cable Length
15.09 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Rugged, Strain Relief, EMI/RF Protection, Flexible, Molded, Noise Protection
Cable Type
USB
American Wire Gauge
28/24 AWG
Device Supported
Printer, Notebook, Desktop Computer, Scanner
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Environmentally Friendly
Yes
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Connector Plating
Nickel, Gold
Color
Beige
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB 2.0 Hi-Speed A/B Cable M/M 28/24 AWG
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.