
USB 2.0 HI-SPEED ACTIVE EXTENSION REPEATER CABLE A M/F 10 METER 33-FT.
Mfr # U026-10M
Zoro # G414877813
product price: $34.59
/eaKey Features
Length
32.8 ft
Overall Length
32.8 ft
Network (RJ-45)
Yes
Maximum Operating Distance
32.81 ft
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U026-10M
Zoro #
G414877813
UPC #
37332173263
Country of Origin
China
Dimensions
Length
32.8 ft
Overall Length
32.8 ft
Details
Item
Signal Amplifier
Network (RJ-45)
Yes
Maximum Operating Distance
32.81 ft
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.