Zoro Homepage

USB 2.0 Hi-Speed Active Extension Repeater Cable USB-A M/F 15M

  • Mfr # U026-15M

  • Zoro # G6775388


product price: $54.99
/ea

Key Features

Cable Length
49.20 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Repeater, Strain Relief, Active, EMI/RF Protection, Signal Booster
Connector on Second End Details
(1) USB 2.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U026-15M
Zoro #
G6775388
UPC #
037332200365
Country of Origin
China

Dimensions

Cable Length
49.20 ft

Details

Item
USB 2.0 Hi-Speed Active Extension Repeat
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Repeater, Strain Relief, Active, EMI/RF Protection, Signal Booster
Connector on Second End Details
(1) USB 2.0 Type A - Female
Device Supported
USB Hub
Shielding
Yes
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Connector on First End Details
(1) USB 2.0 Type A - Male
Connector Plating
Nickel
Cable Characteristic
Extension Cable

Description

USB 2.0 Hi-Speed Active Extension Repeat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.