
USB 2.0 HI-SPEED ACTIVE REPEATER CABLE A/B M/M 480MBPS 50FT
Mfr # U042-050
Zoro # G014879101
product price: $38.75
/eaKey Features
Cable Length
50 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Silver
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U042-050
Zoro #
G014879101
UPC #
37332192752
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Silver
Cable Type
USB
Features
Strain Relief, Repeater, Molded, Active
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Scanner, Printer, Card Reader
Connector on Second End Details
1 x USB 2.0 Type B - Male
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel, Gold
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.